Zoro Homepage

Spill Kit, 12 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, Green, 35

  • Mfr # KIT264

  • Zoro # G8381204


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
12 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT264
Zoro #
G8381204
UPC #
036226006496
Country of Origin
United States

Dimensions

Height
17 1/2 in
Length
22 in
Width
22 in
Container Size
23 in W x 23 in L x 19 in H
Container Width
23 in
Container Height
19 in
Pad Length
20 in
Pillow Width
17 in
Sock Diameter
3 in
Pillow Height
2 in
Container Length
23 in
Pad Width
15 in
Pillow Length
21 in
Sock Length
48 in, 120 in

Details

Item
Spill Kit
Color
Green
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
12 gal
Number of Components
35
Includes
(15) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 20 gal High-Visibility Container with Nonthreaded Lid, Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202)
Spill Control - Fluids Absorbed
12 gal
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Portable
Yes
Wheels
No
Lockable
No
UV Resistant
No
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
12 gal
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pads
Universal
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 20 gal High Visibility Container with Nonthreaded Lid, Instructions
Fluids Absorbed - Socks
Universal
Neutralizer Included
No
Product Type
Spill Kit
Number of Disposal Bags Included
5
Epoxy Putty Included
No
Solidifier Included
No
Fluids Absorbed - Pillows
Universal
Vapor Suppressant Included
No
Number of Sorbent Socks Included
5
Container Color
Green
Number of Wheels
0
Pillow/Sock Filler Material
Cellulose, Vermiculite
Land Fill Disposable
No
Empty or Filled
Filled
Includes Mounting Fasteners
No
Pillow/Sock Outside Skin Material
Polypropylene
Sorbents Included
(15) 15 in W x 20 in L Absorbent Mat Pad, (2) 17 in W x 21 in L x 2 in H Absorbent Pillow, (4) 3 in Dx 48 in L Absorbent Sock, 3 in D x 10 ft L Absorbent Sock
Number of Ties Included
5
Ph Tester Kit Included
No
Series
KIT
Number of Pads Included
15
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Product Weight
27 lb
Granular Sorbent Included
No
Number of Pillows Included
2
Number of Tamperproof Seal Labels Included
6
Cleaning Solution Included
No
Pad Material
Polypropylene
NSF Rating
Not Rated
Pillow Filler Material
Cellulose, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 12 gal, Container Type Drum, 20 gal Container Capacity, 23 in W x 23 in L x 19 in H Container Size, Green, Filled, Sorbents Included (15) Absorbent Mat Pads (15 in W x 20 in L), (2) Absorbent Pillows (17 in W x 21 in L x 2 in H), (4) Absorbent Socks (3 in D x 48 in L), (1) Absorbent Sock (3 in D x 10 ft L), PPE Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.