Zoro Homepage

Spill Kit, 12 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, White, 35

  • Mfr # KIT211

  • Zoro # G8462657


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
White
Spill Control - Fluids Absorbed
12 gal
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT211
Zoro #
G8462657
UPC #
036226006182
Country of Origin
United States

Dimensions

Height
20 in
Width
23 in
Length
23 in
Container Size
23 in W x 23 in L x 19 in H
Pad Length
20 in
Container Length
23 in
Pillow Height
2 in
Sock Diameter
3 in
Pillow Width
17 in
Pad Width
15 in
Container Height
19 in
Sock Length
48 in, 120 in
Pillow Length
21 in
Container Width
23 in
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
White
Spill Control - Fluids Absorbed
12 gal
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed per Pkg.
12 gal
Volume Absorbed Per Kit
12 gal
Number of Components
35
Includes
(15) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia 23 in x 19 in H Pig Overpack Salvage Drum (PAK708-WH), Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202)
Volume Absorbed Range
10 to 19 gal
UV Resistant
Yes
Static Dissipative
No
Wheels
No
Lockable
No
Portable
Yes
Standards
29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1), UN1H2/X46/S
Number of Wheels
0
Neutralizer Included
No
Empty or Filled
Filled
Solidifier Included
No
Number of Disposal Bags Included
5
Series
KIT
Fluids Absorbed - Pillows
Universal
Ph Tester Kit Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Fluids Absorbed - Socks
Universal
UN Rating
UN1H2/X46/S
Land Fill Disposable
No
Number of Pillows Included
2
Pad Material
Polypropylene
Product Weight
30 lb
Number of Pads Included
15
Number of Sorbent Socks Included
5
Overpack Drum Included
20 gal Drum
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Vapor Suppressant Included
No
Product Type
Spill Kit
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Granular Sorbent Included
No
Sorbents Included
(15) 15 in W x 20 in L Pig Universal Absorbent Mat Pad (MAT203), (2) 17 in W x 21 in L x 2 in H Pig Universal Absorbent Pillow (PIL201), (4) Ext. Dia. 3 in x 48 in L Pig Blue Universal Absorbent Sock (4048), Ext. Dia. 3 in x 10 ft L Pig Blue Universal Absorbent Sock (Pig202)
Epoxy Putty Included
No
Pillow/Sock Filler Material
Cellulose, Vermiculite
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. Dia. 23 in x 19 in H Pig Overpack Salvage Drum (PAK708-WH), Instructions
Container Color
White
Number of Tamperproof Seal Labels Included
6
Fluids Absorbed - Pads
Universal
Pillow Filler Material
Cellulose, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 12 gal, Container Type Drum, 20 gal Container Capacity, 23 in W x 23 in L x 19 in H Container Size, White, Filled, Sorbents Included (15) PIG(R) Absorbent Mat Pad (20 in L x 15 in W) (MAT203), (2) 17 in W x 21 in L x 2 in H Pig Universal Absorbent Pillow (PIL201), (4) PIG(R) Blue Absorbent Sock (48 in L x 3 in Dia) (4048), (1) PIG(R) Blue Absorbent Sock (10 ft L x 3 in Dia) (PIG202)

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.