Zoro Homepage

Spill Kit, 13 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, White, 30

  • Mfr # KIT411-01

  • Zoro # G8201121


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
13 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT411-01
Zoro #
G8201121
UPC #
036226007264
Country of Origin
United States

Dimensions

Height
20 in
Width
23 in
Length
23 in
Container Size
23 in W x 19 in H
Boom Length
10 ft
Pad Length
20 in
Container Height
19 in
Container Width
23 in
Pad Width
15 in
Boom Diameter
3 in
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
13 gal
Number of Components
30
Includes
(12) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (2) Ext. dia 8 in x 18 in L Pig Sump Skimmer (SKM403), (3) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia 23 in x 19 in H Pig Overpack Salvage Drum (PAK70(8) WH)
Volume Absorbed Range
10 to 19 gal
UV Resistant
Yes
Spill Control - Fluids Absorbed
13 gal
Lockable
No
Wheels
No
Static Dissipative
Yes
Portable
Yes
Standards
29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1), UN1H2/X46/S
Volume Absorbed per Pkg.
12.5 gal
Number of Labels Included
6
Fluids Absorbed - Pads
Oils
Pillow/Sock Filler Material
Polypropylene
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Epoxy Putty Included
No
Overpack Drum Included
20 gal Drum
UN Rating
UN1H2/X46/S
Cleaning Solution Included
No
Fluids Absorbed - Booms
Oils
Pad Material
Polypropylene
Land Fill Disposable
No
Granular Sorbent Included
No
Ph Tester Kit Included
No
Pillow/Sock Outside Skin Material
Co-Poly
Empty or Filled
Filled
Product Type
Spill Kit
Product Weight
26 lb
Number of Disposal Bags Included
5
Number of Pads Included
12
Series
KIT
Solidifier Included
No
Additional Components Included
(2) Ext. dia. 8 in x 18 in L Pig Sump Skimmer (SKM403), (5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia. 23 in x 19 in H Pig Overpack Salvage Drum (PAK70(8) WH), Instructions
Container Color
White
Includes Mounting Fasteners
No
Vapor Suppressant Included
No
Number of Sorbent Booms Included
3
Number of Tamperproof Seal Labels Included
6
Sorbents Included
(12) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214), (3) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406)
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Oils, Volume Absorbed Per Kit 13 gal, Container Type Drum, 20 gal Container Capacity, 23 in W x 19 in H Container Size, White, Filled, Sorbents Included (12) PIG(R) STAT-MAT Absorbent Pad (20 in L x 15 in W) (MAT214), (3) PIG(R) Oil-Only Absorbent Boom Ext. (10 ft L x dia 3 in) (BOM406)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.