Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 17 gal Volume Absorbed per Kit, Bag, Black, 34

  • Mfr # KIT254

  • Zoro # G8296407


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
17 gal
Number of Components
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT254
Zoro #
G8296407
UPC #
036226006441
Country of Origin
United States

Dimensions

Width
25 in
Length
48 in
Container Size
25 in W x 48 in L x 25 in H
Container Width
25 in
Sock Length
24 in, 42 in, 48 in
Pillow Height
2 in
Pillow Length
10 in, 21 in
Pad Length
20 in, 22 in
Pad Width
15 in, 16 in, 22 in
Pillow Width
10 in, 17 in
Sock Diameter
3 in, 3 1/4 in
Container Height
25 in
Container Length
48 in

Details

Item
Spill Kit
Color
Black
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
17 gal
Number of Components
34
Includes
(2) Ext. dia 22 in Pig Barrel Top Absorbent Mat (MAT208), (2) Ext. dia 22 in Pig Oil-Only Barrel Top Absorbent Mat (MAT508), (3) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (3) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT412), (3) 15 in W x 20 in L Pig Brown Oil-Only Absorbent Mat Pad (MAT502), (3) 15 in W x 20 in L Pig Brown Oil-Only Absorbent Mat Pad (MAT503), (3) 4 IN 1 Mat Pads, (3) Ext. dia 3 1/4 in x 42 in L Pig Super Absorbent Sock (Pig210), (3) Ext. dia 3 in x 42 in L Pig Original Absorbent Sock (404), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), 10 1/2 in W x 10 1/2 in L x 3 in H Pig Absorbent Drip Pan (2410PP), 10 in W x 10 in L x 2 in H Pig Absorbent Pillow (PIL204), 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), Ext. dia 3 in x 2 ft L Pig Blue Absorbent Sock (Pig201), Ext. dia 3 in x 24 in L Pig Original Absorbent Sock (Pig218)
Spill Control - Fluids Absorbed
17 gal
Lockable
No
Wheels
No
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Portable
Yes
Static Dissipative
No
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
17 gal
Epoxy Putty Included
No
Neutralizer Included
No
Pad Material
Polypropylene
Pillow/Sock Outside Skin Material
Polypropylene
Number of Wheels
0
Flame Resistant
Yes
Ph Tester Kit Included
No
Overpack Drum Included
Drum Not Included
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Sorbent Socks Included
11
Series
KIT
Granular Sorbent Included
No
Sorbents Included
(1) 10 in W x 10 in L x 2 in H Absorbent Pillow, (1) 17 in W x 21 in L x 2 in H Absorbent Pillow, (1) 3 in D x 2 ft L Absorbent Sock, (1) 3 in D x 24 in L Pig Original Absorbent Sock, (2) 22 in D Barrel Top Absorbent Mat, (2) 22 in D Oil-Only Barrel Top Absorbent Mat, (3) 15 in W x 20 in L Absorbent Mat Pad, (3) 15 in W x 20 in L Oil-Only Absorbent Mat Pad, (3) 3 in D x 42 in L Absorbent Sock, (3) 3 in D x 48 in L Absorbent Sock, (3) 31/4 in D x 42 in L Absorbent Sock, (3) 4 IN 1 Mat Pads
Land Fill Disposable
No
Cleaning Solution Included
No
Container Color
Blue
Fluids Absorbed - Pillows
Universal
Empty or Filled
Filled
Fluids Absorbed - Pads
Oils, Universal
Number of Pads Included
19
Solidifier Included
No
Includes Mounting Fasteners
No
Vapor Suppressant Included
No
Pillow/Sock Filler Material
Cellulose, Corn Cob, Vermiculite
Additional Components Included
(1) 10-1/2 in W x 10-1/2 in L x 3 in H Pig Absorbent Drip Pan
Number of Pillows Included
2
Fluids Absorbed - Socks
Universal
Product Type
Spill Kit
Product Weight
27 lb
Pillow Filler Material
Cellulose, Corn Cob, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 17 gal, Container Type Bag, 25 in W x 48 in L x 25 in H Container Size, Blue, Filled, Sorbents Included (3) PIG(R) Absorbent Mat Pad (20 in L x 15 in W) (MAT203), (3) PIG(R) Blue Absorbent Sock (48 in L x 3 in Dia) (4048), (1) PIG(R) Universal Absorbent Pillow (10 in L x 10 in W x 2 in H) (PIL204), Additional Components Included (1) 10-1/2 in W x 10-1/2 in L x 3 in H Pig Absorbent Drip Pan, Lockable No, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.