Zoro Homepage

Spill Kit, 2 gal Volume Absorbed per Kit, 5 gal Capacity, Bucket, White

  • Mfr # KIT501

  • Zoro # G5516478


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Formaldehyde
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT501
Zoro #
G5516478
UPC #
036226007646
Country of Origin
United States

Dimensions

Height
15 in
Width
12 in
Length
12 in
Container Size
12 in W x 12 in L x 15 in H
Container Width
12 in
Size of Neutralizer Included
11 lb
Container Length
12 in
Container Height
15 in
Overpack Drum Size Included
5 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Formaldehyde
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
2 gal
Includes
(2) Pairs Boot Covers, 11 lb. Formaldehyde Loose Absorbent, 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Hand Broom and Dust Pan, Plastic Bucket, Roll Caution Tape
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
UV Resistant
No
Wheels
No
Portable
Yes
Lockable
No
Spill Control - Fluids Absorbed
2 gal
Volume Absorbed per Pkg.
1.5 gal
Granular Sorbent Composition Detail
Citric Acid, Urea
Number of Aprons Included
2
Number of Dust Pans Included
1
For Use With Chemical or Metal Type
Formaldehyde
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Cleaning Solution Included
No
Number of Wheels
0
Vapor Suppressant Included
No
Product Weight
21 lb
Number of Caution Signs
1
Neutralizer Container Type
Bucket
Number of Shoe Covers Included
4
Neutralizes Chemical Type
Formaldehyde
Number of Brooms Included
1
Solidifier Included
No
Product Type
Spill Kit
Granular Sorbent Included
Yes
Number of Goggles
2
Container Color
Black
Land Fill Disposable
No
Epoxy Putty Included
No
Loose Sorbent Material
Citric Acid, Urea
Includes Mounting Fasteners
No
Volume of Granular Sorbent Included
11 lb
Ph Tester Kit Included
No
Neutralizer Product Form
Granular
Neutralizer Included
Yes
Number of Ties Included
1
Granular Sorbent Container Type
Bucket
Series
KIT
Specialized Applications
Formaldehyde
Empty or Filled
Filled
Overpack Drum Included
5 gal Pail
Number of Disposal Bags Included
1
PPE Included
(2) Aprons, (2) Goggles, (2) Pairs Boot Covers, (2) Pairs Gloves
Sorbents Included
11 lb. Formaldehyde Loose Absorbent
Number of Pairs of Nitrile Gloves Included
2
Additional Components Included
18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Hand Broom and Dust Pan, Plastic Bucket, Roll Caution Tape
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Formaldehyde, For Use With Chemical or Metal Type Formaldehyde, Specialized Applications Formaldehyde, Neutralizes Chemical Type Formaldehyde, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 5 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Black, Filled, Sorbents Included Formaldehyde Loose Absorbent (11 lb), PPE Included (2) Aprons, (2) Pairs Goggles, (2) Pairs Boot Covers, (2) Pairs Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.