Spill Kit, 20 gal Volume Absorbed per Kit, 20 gal Capacity, Cart, Yellow

  • Mfr # KIT4401

  • Zoro # G505909683


product price: $686.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Fluids Absorbed
Fuels, Oils
Container Type
Cart
Container Capacity
20 gal
Volume Absorbed Per Kit
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4401
Zoro #
G505909683
UPC #
036226060757
Country of Origin
United States

Dimensions

Container Size
24.11 in x 23.5 in x 38.25 in
Cabinet Depth
23 1/2 in
Sock Diameter
3 in
Pad Width
10 in
Cabinet Height
38 1/4 in
Container Height
38 1/4 in
Container Width
24 in
Sock Length
48 in
Pad Length
15 in
Cabinet Width
24 1/8 in
Wheel Size
7 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Fuels, Oils
Container Type
Cart
Container Capacity
20 gal
Volume Absorbed Per Kit
20 gal
Includes
15 in W x 90 ft L PIG(R) Oil-Only Absorbent Mat Roll (MAT14401), 24.11 in W x 23.5 in D x 38.25 in H Empty High-Visibility Caddy (PAK1968), 1 in dia x 17.45 in L Dowel Rod, (45) 10 in W x 15 in L PIG(R) Oil-Only Absorbent Mat Pad, (5) Disposal bags, (5) Extension Dia. 3 in x 48 in L PIG(R) Skimmer Oil-Only Absorbent Sock (104PS)
Static Dissipative
No
Lockable
Yes
Number of Wheels
2
Composition
Epoxy Resin (Putty); HDPE (Caddy); Nitrile (Glove); Polycarbonate with Rubber (Goggle); Polypropylene (Mat Pad); Polypropylene (Mat Roll)
UV Resistant
No
Pad Material
Polypropylene
Product Type
Spill Kit
Product Weight
63 lb
Epoxy Putty Included
Yes
Container Color
Yellow
Wheel Tread Material
HDPE
Number of Sorbent Socks Included
5
Pillow/Sock Outside Skin Material
Polypropylene
Empty or Filled
Filled
Fluids Absorbed - Socks
Oils
Number of Aprons Included
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Goggles
1
Number of Disposal Bags Included
5
Number of Pads Included
45
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Oils
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Fuels, Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 20 gal, Container Type Cart, 20 gal Container Capacity, 24.11 in x 23.5 in x 38.25 in Container Size, Yellow, Filled, Sorbents Included (1) Oil-Only Absorbent Mat Roll (15 in W x 90 ft L), (45) Oil-Only Absorbent Mat Pad (10 in W x 15 in L), (5) Skimmer Oil-Only Absorbent Sock (3 in dia x 48 in L), PPE Included (1) Apron, (1) Pair Goggles, (1) Pair Gloves

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.