Zoro Homepage

Spill Kit, 20 in L, Bag, 5 gal Absorbed

  • Mfr # KIT4100

  • Zoro # G016536989


product price: $80.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4100
Zoro #
G016536989
UPC #
3622606974
Country of Origin
United States

Details

Item
Essential Oil Only Spill Kit

Description

Spill Kit, Fluids Absorbed Fuels, Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 5 gal, Container Type Bag, Not Applicable Container Capacity, Yellow, Sorbents Included (12) Absorbent Pads (15 in W x 20 in L), (2) Absorbent Socks (3 in Dia x 4 ft L), PPE Included Not Applicable, Additional Components Included (12) Absorbent Pads (15 in W x 20 in L), (2) Disposal Bags, (2) Oil-Only Absorbent Socks (3 in Dia x 4 ft L), Vinyl Bag, Lockable No, UN Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.