Zoro Homepage

Spill Kit, 20 in L, Bucket, 6 gal Absorbed

  • Mfr # KIT638

  • Zoro # G716537033


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT638
Zoro #
G716537033
UPC #
3622607301
Country of Origin
United States

Details

Item
HazMat Truck Spill Kit

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 6 gal, Container Type Bucket, 6 1/2 gal Container Capacity, Black, Sorbents Included (10) Chemical Absorbent Mat Pads (15 in W x 20 in L), (2) Chemical Absorbent Socks (3 in Dia x 46 in L), Chemical Loose Absorbent, PPE Included (1) Apron, (1) Pair Neoprene Gloves, (1) Pair Goggles, Additional Components Included 6.5 gal Plastic Bucket with Lid, Rechargeable Flashlight, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.