Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 21 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Green, 45

  • Mfr # KIT310

  • Zoro # G8328564


product price: $541.00
/ea
Free Shipping & Returns

Key Features

Color
Green
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
21 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT310
Zoro #
G8328564
UPC #
036226006748
Country of Origin
United States

Dimensions

Height
21 in
Length
20 1/2 in
Width
20 1/2 in
Container Size
20 1/2 in W x 20 1/2 in L x 28.125 in H
Sock Diameter
3 in
Pad Width
15 in
Pillow Length
16 in
Container Length
20 1/2 in
Container Width
20 1/2 in
Pillow Height
2 in
Container Height
28 1/4 in
Pillow Width
17 in
Sock Length
120 in
Pad Length
20 in

Details

Item
Spill Kit
Color
Green
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
21 gal
Number of Components
45
Includes
(25) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (4) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 30 gal High-Visibility Container with Nonthreaded Lid
Volume Absorbed Range
20 to 29 gal
Wheels
No
UV Resistant
No
Portable
Yes
Spill Control - Fluids Absorbed
21 gal
Static Dissipative
No
Lockable
No
Volume Absorbed per Pkg.
21 gal
Empty or Filled
Filled
Sorbents Included
(25) 15 in W x 20 in L Harsh Chemical Pad, (4) 17 in W x 16 in L x 2 in H Harsh Chemical Pillow, (4) 3 in Dia x 10 ft L Chemical Sock
Container Color
Green
Ph Tester Kit Included
No
Pad Material
Polypropylene
Product Weight
45 lb
Fluids Absorbed - Socks
Chemicals
Product Type
Spill Kit
Granular Sorbent Included
No
Solidifier Included
No
Cleaning Solution Included
No
Fluids Absorbed - Pillows
Harsh Chemicals
Overpack Drum Included
Drum Not Included
Epoxy Putty Included
No
Number of Sorbent Socks Included
4
Neutralizer Included
No
Pillow/Sock Filler Material
Polypropylene
Number of Disposal Bags Included
5
Number of Pads Included
25
Includes Mounting Fasteners
No
Number of Pillows Included
4
Land Fill Disposable
No
Vapor Suppressant Included
No
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 30 gal High Visibility Container with Nonthreaded Lid
Number of Ties Included
5
Fluids Absorbed - Pads
Harsh Chemicals
Pillow/Sock Outside Skin Material
Polypropylene
Series
KIT
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Tamperproof Seal Labels Included
6
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 21 gal, Container Type Drum, 30 gal Container Capacity, 20 1/2 in W x 20 1/2 in L x 28.125 in H Container Size, Green, Filled, Sorbents Included (25) Harsh Chemical Pad (15 in W x 20 in L), (4) Harsh Chemical Pillow (17 in W x 16 in L x 2 in H), (4) Chemical Sock (3 in Dia x 10 ft L), PPE Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.