Zoro Homepage

Spill Kit, 21 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Green, 46

  • Mfr # KIT245

  • Zoro # G8231824


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
21 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT245
Zoro #
G8231824
UPC #
036226006427
Country of Origin
United States

Dimensions

Height
21 in
Width
20 1/2 in
Length
20 1/2 in
Container Size
20 1/2 in W x 20 1/2 in L x 25.12 in H
Container Width
20 1/2 in
Pillow Height
2 in
Container Height
25 in
Sock Diameter
3 in
Sock Length
120 in
Pad Width
15 in
Pillow Width
17 in
Pillow Length
21 in
Container Length
20 1/2 in
Pad Length
20 in

Details

Item
Spill Kit
Color
Green
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
21 gal
Number of Components
46
Includes
(25) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 30 gal High-Visibility PE Container
Portable
Yes
Wheels
No
UV Resistant
No
Volume Absorbed Range
20 to 29 gal
Lockable
No
Spill Control - Fluids Absorbed
21 gal
Static Dissipative
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
21 gal
Number of Pillows Included
4
Neutralizer Included
No
Number of Wheels
0
Pillow/Sock Outside Skin Material
Polypropylene
Product Type
Spill Kit
Number of Disposal Bags Included
5
Pad Material
Polypropylene
Number of Sorbent Socks Included
4
Sorbents Included
(25) 15 in W x 20 in L Mat Pad, (4) 17 in W x 21 in L x 2 in H Pillow, (4)3 in D x 10 ft L Sock
Container Color
Green
Granular Sorbent Included
No
Number of Ties Included
5
Fluids Absorbed - Socks
Universal
Fluids Absorbed - Pads
Universal
Number of Pads Included
25
Ph Tester Kit Included
No
Pillow/Sock Filler Material
Cellulose, Vermiculite
Series
KIT
Fluids Absorbed - Pillows
Universal
Vapor Suppressant Included
No
Number of Tamperproof Seal Labels Included
6
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 30 gal High-Visibility PE Container, Instructions
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Solidifier Included
No
Overpack Drum Included
Drum Not Included
Product Weight
52 lb
Epoxy Putty Included
No
Empty or Filled
Filled
Land Fill Disposable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Pillow Filler Material
Cellulose, Vermiculite
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 21 gal, Container Type Drum, 30 gal Container Capacity, 20 1/2 in W x 20 1/2 in L x 25.12 in H Container Size, Green, Filled, Sorbents Included (25) Mat Pads (20 in L x 15 in W), (4) Pillows (17 in W x 21 in L x 2 in H), (4) Socks (3 in D x 10 ft L), PPE Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.