Zoro Homepage

Spill Kit, 21 gal Volume Absorbed per Kit, 32 gal Capacity, Can, Yellow, 46

  • Mfr # KIT2400

  • Zoro # G8305674


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Can
Container Capacity
32 gal
Volume Absorbed Per Kit
21 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2400
Zoro #
G8305674
UPC #
036226006366
Country of Origin
United States

Dimensions

Height
27 3/8 in
Width
21 3/4 in
Length
21 3/4 in
Container Size
21 3/4 in W x 21 3/4 in L x 27.375 in H
Pillow Width
17 in
Pillow Height
2 in
Pad Width
15 in
Pad Length
20 in
Sock Diameter
3 in
Container Height
27 1/2 in
Container Width
21 3/4 in
Container Length
21 3/4 in
Pillow Length
21 in
Sock Length
120 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Can
Container Capacity
32 gal
Volume Absorbed Per Kit
21 gal
Number of Components
46
Includes
(25) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 32 gal Plastic Container with Lid
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Wheels
No
Portable
No
Static Dissipative
No
Lockable
No
Spill Control - Fluids Absorbed
21 gal
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
21 gal
Product Type
Spill Kit
Series
KIT
Number of Ties Included
5
Product Weight
39 lb
Land Fill Disposable
No
Empty or Filled
Filled
Vapor Suppressant Included
No
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 32 gal Plastic Container with Lid, Instructions
Number of Pads Included
25
Number of Pillows Included
4
Overpack Drum Included
Drum Not Included
Epoxy Putty Included
No
Container Color
Yellow
Fluids Absorbed - Pillows
Universal
Pad Material
Polypropylene
Number of Tamperproof Seal Labels Included
6
Pillow/Sock Filler Material
Cellulose, Vermiculite
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Sorbent Socks Included
4
Cleaning Solution Included
No
Neutralizer Included
No
Ph Tester Kit Included
No
Number of Disposal Bags Included
5
Pillow/Sock Outside Skin Material
Polypropylene
Number of Wheels
0
Sorbents Included
(25) 15 in W x 20 in L Mat Pad, (4) 17 in W x 21 in L x 2 in H Pillow, (4)3 in D x 10 ft L Sock
Includes Mounting Fasteners
No
Fluids Absorbed - Pads
Universal
Fluids Absorbed - Socks
Universal
Granular Sorbent Included
No
Solidifier Included
No
Pillow Filler Material
Cellulose, Vermiculite
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 21 gal, Container Type Can, 32 gal Container Capacity, 21 3/4 in W x 21 3/4 in L x 27.375 in H Container Size, Yellow, Filled, Sorbents Included (25) Mat Pads (20 in L x 15 in W), (4) Pillows (17 in W x 21 in L x 2 in H), (4) Socks (3 in D x 10 ft L), PPE Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.