Zoro Homepage

Spill Kit, 23 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Yellow, 112

  • Mfr # 46306

  • Zoro # G8391677


product price: $355.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
23 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46306
Zoro #
G8391677
UPC #
036226463060
Country of Origin
United States

Dimensions

Height
30 1/4 in
Length
22 in dia
Width
22 in dia
Container Size
23 1/4 in W x 23 1/4 in L x 30 in H
Pad Width
15 in
Container Length
23 1/4 in
Sock Length
48 in
Sock Diameter
3 in
Container Height
30 in
Pad Length
20 in
Container Width
23 1/4 in
Overpack Drum Size Included
30 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
23 gal
Number of Components
112
Includes
(100) 15 in W x 20 in L PIG Water-Repellent Oil-Absorbent Medium-Weight Mat Pad, (5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) Ext. dia 3 in W x 48 in L PIG Water-Repellent Oil-Absorbent Sock
Lockable
No
Static Dissipative
No
Wheels
No
Spill Control - Fluids Absorbed
23 gal
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Portable
Yes
Volume Absorbed per Pkg.
23 gal
Overpack Drum Included
30 gal Drum
Epoxy Putty Included
No
Empty or Filled
Filled
Includes Mounting Fasteners
No
Neutralizer Included
No
Fluids Absorbed - Pads
Oils
Number of Wheels
0
Number of Pads Included
100
Cleaning Solution Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Sorbents Included
(100) 15 in W x 20 in L Oil-Absorbent Mat Pad, (6) 3in W x 48 in L Oil-Absorbent Sock
Solidifier Included
No
Product Weight
39 lb
Vapor Suppressant Included
No
Product Type
Spill Kit
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Disposal Bags Included
5
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags
Granular Sorbent Included
No
Series
KIT
Pillow/Sock Filler Material
Hydrophobic Cellulose
UN Rating
1H2/X70/S
Pad Material
Polypropylene
Container Color
Yellow
Number of Sorbent Socks Included
6
Land Fill Disposable
No
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Oils
Pillow Filler Material
Hydrophobic Cellulose

Description

Spill Kit, Fluids Absorbed Oils, Volume Absorbed Per Kit 23 gal, Container Type Drum, 30 gal Container Capacity, 23 1/4 in W x 23 1/4 in L x 30 in H Container Size, Yellow, Filled, Sorbents Included (100) 15 in W x 20 in L Oil-Absorbent Mat Pad, (6) 3in W x 48 in L Oil-Absorbent Sock, Additional Components Included (5) Polyethylene Disposal Bags (18 in W x 30 in H), Lockable No, UN Rating 1H2/X70/S, Static Dissipative No, UV Resistant No, Product Weight 39 lb, KIT, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.