Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 24 gal Volume Absorbed per Kit, Box, Gray, 68

  • Mfr # KIT221

  • Zoro # G7802286


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
24 gal
Number of Components
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT221
Zoro #
G7802286
UPC #
036226006304
Country of Origin
United States

Dimensions

Height
19 1/4 in
Length
25 in
Width
20 1/2 in
Container Size
20 1/2 in W x 25 in L x 19 1/4 in H
Container Width
20 1/2 in
Container Length
25 in
Pillow Width
10 in, 17 in
Pillow Height
2 in
Pillow Length
10 in, 21 in
Sock Length
42 in
Pad Length
20 in
Sock Diameter
3 in
Container Height
19 1/4 in
Pad Width
15 in

Details

Item
Spill Kit
Color
Gray
Fluids Absorbed
Universal
Container Type
Box
Volume Absorbed Per Kit
24 gal
Number of Components
68
Includes
(26) Ext. dia 3 in x 42 in L Pig Original Absorbent Sock (404), (35) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203)
Wheels
No
UV Resistant
No
Portable
No
Spill Control - Fluids Absorbed
24 gal
Volume Absorbed Range
20 to 29 gal
Lockable
No
Static Dissipative
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
24 gal
Number of Pads Included
35
Sorbents Included
(2) 17 in W x 21 in L x 2 in H Pillow, (26) 3 in D x 42 in L Sock, (35) 15 in W x 20 in L Mat Pad, (4) 10 in W x 10 in L x 2 in H Pillow
Solidifier Included
No
Granular Sorbent Included
No
Overpack Drum Included
Drum Not Included
Cleaning Solution Included
No
Pad Material
Polypropylene
Product Type
Spill Kit
Land Fill Disposable
No
Empty or Filled
Filled
Fluids Absorbed - Pillows
Universal
Number of Wheels
0
Series
KIT
Container Color
Gray
Product Weight
40 lb
Pillow/Sock Outside Skin Material
Polypropylene
Fluids Absorbed - Pads
Universal
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Universal
Number of Sorbent Socks Included
26
Pillow/Sock Filler Material
Cellulose, Corn Cob
Vapor Suppressant Included
No
Ph Tester Kit Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
No
Number of Pillows Included
6
Epoxy Putty Included
No
Pillow Filler Material
Cellulose, Corn Cob

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 24 gal, Container Type Box, 20 1/2 in W x 25 in L x 19 1/4 in H Container Size, Gray, Filled, Sorbents Included (2) Pillows (21 in L x 17 in W x 2 in H), (26) 3 in D x 42 in L Sock, (35) 15 in W x 20 in L Mat Pad, (4) 10 in W x 10 in L x 2 in H Pillow, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 40 lb, KIT, Includes Mounting Fasteners No, 40 CFR 112.7, 40 CFR 122.26, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.