Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 29 gal Volume Absorbed per Kit, Bag, Blue/Gray, 99

  • Mfr # KIT205

  • Zoro # G8286862


product price: $346.00
/ea
Free Shipping & Returns

Key Features

Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
29 gal
Number of Components
99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT205
Zoro #
G8286862
UPC #
036226006168
Country of Origin
United States

Dimensions

Height
17 1/2 in
Length
35 in
Width
18 1/2 in
Container Size
15 in W x 20 in L x 14 3/4 in H
Container Height
14 3/4 in
Pad Width
15 in
Container Width
15 in
Sock Diameter
3 in
Pad Length
20 in
Container Length
20 in
Sock Length
120 in

Details

Item
Spill Kit
Color
Blue/Gray
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
29 gal
Number of Components
99
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (2) Spill Kit Decals, (6) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (80) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203)
Spill Control - Fluids Absorbed
29 gal
Portable
No
Lockable
No
Wheels
No
Static Dissipative
No
UV Resistant
No
Volume Absorbed Range
20 to 29 gal
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
29 gal
Pillow/Sock Outside Skin Material
Polypropylene
Empty or Filled
Filled
Container Color
Clear
Vapor Suppressant Included
No
Pad Material
Polypropylene
Granular Sorbent Included
No
Solidifier Included
No
Number of Pads Included
80
Product Type
Spill Kit
Series
KIT
Pillow/Sock Filler Material
Vermiculite
Fluids Absorbed - Pads
Universal
Includes Mounting Fasteners
No
Sorbents Included
(6) Ext. Dia. 3 in x 10 ft L Pig Blue Universal Absorbent Sock (Pig202), (80) 15 in W x 20 in L Pig Universal Absorbent Mat Pad (MAT203)
Land Fill Disposable
No
Number of Disposal Bags Included
10
Number of Wheels
0
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Ph Tester Kit Included
No
Number of Sorbent Socks Included
6
Product Weight
43 lb
Fluids Absorbed - Socks
Universal
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (2) Spill Kit Decals, Instructions
Neutralizer Included
No
Cleaning Solution Included
No
Pillow Filler Material
Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 29 gal, Container Type Bag, 15 in W x 20 in L x 14 3/4 in H Container Size, Clear, Filled, Sorbents Included (6) PIG(R) Blue Absorbent Sock (10 ft L x 3 in Dia) (PIG202), (80) PIG(R) Absorbent Mat Pad (20 in L x 15 in W) (MAT203), Additional Components Included (2) Spill Kit Decals, Instructions, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 43 lb, KIT, Includes Mounting Fasteners No, 40 CFR 112.7, 40 CFR 122.26

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.