Zoro Homepage

Spill Kit, 37 gal Volume Absorbed per Kit, 50 gal Capacity, Can, Blue, 92

  • Mfr # KIT259

  • Zoro # G7962333


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fluids Absorbed
Universal
Container Type
Can
Container Capacity
50 gal
Volume Absorbed Per Kit
37 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT259
Zoro #
G7962333
UPC #
036226006458
Country of Origin
United States

Dimensions

Height
38 3/4 in
Width
23 5/8 in
Length
23 5/8 in
Container Size
23 5/8 in W x 38 3/4 in H
Container Height
38 3/4 in
Sock Length
48 in, 120 in
Pad Width
15 in
Container Width
23 3/4 in
Wheel Size
8 in
Pad Length
20 in
Sock Diameter
3 in

Details

Item
Spill Kit
Color
Blue
Fluids Absorbed
Universal
Container Type
Can
Container Capacity
50 gal
Volume Absorbed Per Kit
37 gal
Number of Components
92
Includes
(2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (2) Pig Lite-Dry Loose Absorbent (PLP201), (4) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (70) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT231), Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), Plastic Container with Wheels
Lockable
No
UV Resistant
No
Volume Absorbed Range
30 to 39 gal
Wheels
Yes
Spill Control - Fluids Absorbed
37 gal
Portable
Yes
Static Dissipative
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
37 gal
Number of Ties Included
5
Vapor Suppressant Included
No
Empty or Filled
Filled
Granular Sorbent Composition Detail
Cellulose
Solidifier Included
No
Granular Sorbent Container Type
Bag
Epoxy Putty Included
No
Series
KIT
Pillow/Sock Outside Skin Material
Polypropylene
Pillow/Sock Filler Material
Cellulose, Vermiculite
Land Fill Disposable
No
Neutralizer Included
No
Cleaning Solution Included
No
Number of Wheels
2
Overpack Drum Included
Drum Not Included
Number of Disposal Bags Included
5
Granular Sorbent Included
Yes
Number of Pads Included
70
Fluids Absorbed - Pads
Universal
Fluids Absorbed - Socks
Universal
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Instructions, Plastic Container with Wheels
Container Color
Blue
Pad Material
Polypropylene
Number of Sorbent Socks Included
5
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Includes Mounting Fasteners
No
Wheel Tread Material
Rubber
Product Weight
107 lb
Product Type
Spill Kit
Sorbents Included
(2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (2) Pig Lite-Dry Loose Absorbent (PLP201), (4) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (70) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT231), Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202)
Ph Tester Kit Included
No
Loose Sorbent Material
Cellulose, Kaolin
Number of Tamperproof Seal Labels Included
6
Pillow Filler Material
Cellulose, Vermiculite
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 37 gal, Container Type Can, 50 gal Container Capacity, 23 5/8 in W x 38 3/4 in H Container Size, Blue, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.