Shop PIG

Spill Kit, 38 gal, Chest, Black, 125

  • Mfr # KIT234
  • Zoro # G8430317

product price: 
$
590.00
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Fluids Absorbed
Universal
Container Type
Chest
Volume Absorbed Per Kit
38 gal
Number of Components
125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT234
Zoro #
G8430317
UPC #
036226006335
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Universal
Container Type
Chest
Volume Absorbed Per Kit
38 gal
Number of Components
125
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (100) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (5) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (8) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), Polyethylene Storage Case
Static Dissipative
No
Wheels
No
Spill Control - Fluids Absorbed
38 gal
UV Resistant
Yes
Portable
Yes
Volume Absorbed Range
30 to 39 gal
Lockable
Yes
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
38 gal
Sorbents Included
(100) 15 in W x 20 in L Mat Pad, (5) 3 in D x 10 ft L Sock, (8)3 in D x 48 in L Sock
Pad Material
Polypropylene
Vapor Suppressant Included
No
Number of Pads Included
100
Ph Tester Kit Included
No
Fluids Absorbed - Pads
Universal
Solidifier Included
No
Epoxy Putty Included
No
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags, Instructions, Polyethylene Storage Case
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Series
KIT
Product Weight
84 lb
Land Fill Disposable
No
Fluids Absorbed - Socks
Universal
Container Color
Black
Number of Ties Included
5
Number of Disposal Bags Included
10
Empty or Filled
Filled
Cleaning Solution Included
No
Number of Sorbent Socks Included
13
Pillow/Sock Outside Skin Material
Polypropylene
Granular Sorbent Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
No
Product Type
Spill Kit
Pillow/Sock Filler Material
Vermiculite
Number of Wheels
0
NSF Rating
Not Rated
Pillow Filler Material
Vermiculite
Insert Weight
84 lb
Wire Color
Black

Dimensions

Height
20 1/2 in
Length
37 in
Width
23 in
Container Size
23 in W x 37 in L x 20 1/2 in H
Container Width
23 in
Sock Diameter
3 in
Pad Length
20 in
Pad Width
15 in
Container Length
37 in
Container Height
20 1/2 in
Sock Length
48 in, 120 in

Description

PIG KIT234 is a filled universal spill kit packaged in a black chest for use during spill response activities involving compatible liquids. It has an absorbency rating of up to 38 gal per kit and includes pads, sorbent socks, disposal bags, and an emergency response handbook for use during spill response and fluid containment activities in work areas. The lockable storage chest is UV resistant and configured as a self-contained spill kit in a storage chest.

Key Features:

  • Absorbency rating: up to 38 gal; volume absorbed range is 30 to 39 gal.
  • Fluid compatibility: Universal-type absorbents for compatible liquids.
  • Kit contents: Includes 100 polypropylene mat pads, 13 sorbent socks, 10 polyethylene disposal bags, 5 ties, instructions, and a polyethylene storage case.
  • Pad size: 15 in W x 20 in L.
  • Sock sizes: 3 in dia with lengths of 48 in and 120 in.
  • Sock and pillow construction: Vermiculite filler with polypropylene outer skin.
  • Container: Black chest, 23 in W x 37 in L x 20 1/2 in H.
  • Configuration: Filled kit in chest with no wheels.
  • Closure and storage: Lockable chest.
  • Standards: 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31.
  • Other attributes: UV resistant, static dissipative: No; NSF rating: Not Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.