Spill Kit, 39 gal Volume Absorbed per Kit, 55 gal Capacity, Can, Yellow, 136

  • Mfr # KIT2500

  • Zoro # G8319272


product price: $627.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Spill Control - Fluids Absorbed
39 gal
Fluids Absorbed
Universal
Container Type
Can
Container Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2500
Zoro #
G8319272
UPC #
036226006434
Country of Origin
United States

Dimensions

Height
33 in
Width
26 3/4 in
Length
26 3/4 in
Container Size
26 3/4 in W x 26 3/4 in L x 33 in H
Container Length
26 3/4 in
Pillow Height
2 in
Pillow Length
21 in
Pad Length
20 in
Sock Length
48 in, 120 in
Container Width
26 3/4 in
Container Height
33 in
Pillow Width
17 in
Sock Diameter
3 in
Pad Width
15 in

Details

Item
Spill Kit
Color
Yellow
Spill Control - Fluids Absorbed
39 gal
Fluids Absorbed
Universal
Container Type
Can
Container Capacity
55 gal
Volume Absorbed per Pkg.
39 gal
Volume Absorbed Per Kit
39 gal
Number of Components
136
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (10) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (40) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), 55 gal Plastic Container with Lid
Lockable
No
Portable
No
Volume Absorbed Range
30 to 39 gal
UV Resistant
No
Wheels
No
Static Dissipative
No
Standards
40 CFR 112.7, 40 CFR 122.26
Pad Material
Polypropylene
Ph Tester Kit Included
No
Neutralizer Included
No
Number of Wheels
0
Solidifier Included
No
Sorbents Included
(10) 3 in D x 48 in L Sock (4048), (40) 15 in W x 20 in L Mat Pad, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 17 in W x 21 in L x 2 in H Pillow, (6) 3 in D x 10 ft L Sock
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 55 gal Plastic Container with Lid, Instructions
Pillow/Sock Filler Material
Cellulose, Vermiculite
Container Color
Yellow
Cleaning Solution Included
No
Empty or Filled
Filled
Pillow/Sock Outside Skin Material
Polypropylene
Series
KIT
Includes Mounting Fasteners
No
Number of Disposal Bags Included
10
Number of Tamperproof Seal Labels Included
6
Granular Sorbent Included
No
Number of Ties Included
5
Land Fill Disposable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
40
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pillows
Universal
Fluids Absorbed - Socks
Universal
Vapor Suppressant Included
No
Number of Wipes Included
56
Product Weight
68 lb
Product Type
Spill Kit
Number of Pillows Included
6
Fluids Absorbed - Pads
Universal
Number of Sorbent Socks Included
16
NSF Rating
Not Rated
Pillow Filler Material
Cellulose, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 39 gal, Container Type Can, 55 gal Container Capacity, 26 3/4 in W x 26 3/4 in L x 33 in H Container Size, Yellow, Filled, Sorbents Included (10) PIG(R) Blue Absorbent Sock (48 in L x 3 in Dia) (4048), (40) Mat Pads (15 in W x 20 in L), (56) PIG(R) All-Purpose Wipers (13 in L x 11.8 in W) (PR40), (6) Pillows (17 in W x 21 in L x 2 in H), (6) Socks (3 in D x 10 ft L)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.