Zoro Homepage

Spill Kit, 39 gal Volume Absorbed per Kit, 65 gal Capacity, Drum, Green, 77

  • Mfr # KIT363

  • Zoro # G7885692


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT363
Zoro #
G7885692
UPC #
036226007066
Country of Origin
United States

Dimensions

Height
36 1/4 in
Width
27 3/4 in
Length
27 3/4 in
Container Size
27 3/4 in W x 37 3/4 in L x 36 1/4 in H
Pad Length
20 in
Sock Diameter
3 in
Pad Width
15 in
Sock Length
46 in, 120 in
Container Height
36 1/4 in
Pillow Height
2 in
Pillow Length
16 in
Container Width
27 3/4 in
Pillow Width
17 in
Container Length
37 3/4 in
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
Green
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
Number of Components
77
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (40) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (5) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (8) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), 65 gal High-Visibility Container with Nonthreaded Lid, Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010)
Wheels
No
UV Resistant
No
Spill Control - Fluids Absorbed
39 gal
Portable
No
Lockable
No
Volume Absorbed Range
30 to 39 gal
Static Dissipative
No
Volume Absorbed per Pkg.
39 gal
Number of Pads Included
40
Pillow/Sock Outside Skin Material
Polypropylene
Solidifier Included
No
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Pad Material
Polypropylene
Overpack Drum Included
65 gal Drum
Granular Sorbent Included
No
Number of Tamperproof Seal Labels Included
6
Pillow/Sock Filler Material
Polypropylene
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Series
KIT
Number of Pillows Included
5
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 65 gal High Visibility Container with Nonthreaded Lid, Instructions
Empty or Filled
Filled
Container Color
Green
Fluids Absorbed - Socks
Chemicals
Number of Disposal Bags Included
10
Fluids Absorbed - Pillows
Harsh Chemicals
Number of Sorbent Socks Included
13
Ph Tester Kit Included
No
Product Type
Spill Kit
Sorbents Included
(40) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301), (5) 17 in W x 16 in L x 2 in H Harsh Chemical Absorbent Pillow (HR7015), (5) 3 in D x 10 ft L Absorbent Chemical Sock (Pig301), (8) 3 in D x 46 in L Absorbent Chemical Sock (124CR), 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010)
Vapor Suppressant Included
No
Land Fill Disposable
No
Fluids Absorbed - Pads
Harsh Chemicals
Product Weight
61 lb
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 39 gal, Container Type Drum, 65 gal Container Capacity, 27 3/4 in W x 37 3/4 in L x 36 1/4 in H Container Size, Green, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.