Zoro Homepage

Spill Kit, 39 gal Volume Absorbed per Kit, 65 gal Capacity, Drum, White, 136

  • Mfr # KIT243

  • Zoro # G8214595


product price: $698.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
White
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT243
Zoro #
G8214595
UPC #
036226400027
Country of Origin
United States

Dimensions

Height
36 1/4 in
Width
27 3/4 in
Length
27 3/4 in
Container Size
27 3/4 in W x 27 1/4 in L x 37 3/4 in H
Sock Diameter
3 in
Pillow Width
17 in
Container Height
37 3/4 in
Pillow Height
2 in
Sock Length
48 in, 120 in
Container Width
27 3/4 in
Pillow Length
21 in
Pad Width
15 in
Container Length
27 1/4 in
Pad Length
20 in
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
Number of Components
136
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (10) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (40) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), Ext. dia 27 3/4 in x 37 1/2 in H Pig Overpack Salvage Drum (PAK384)
Spill Control - Fluids Absorbed
39 gal
Volume Absorbed Range
30 to 39 gal
UV Resistant
Yes
Portable
No
Lockable
No
Wheels
No
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 40 CFR 122.26, 49 CFR 173.3(c)(1), UN1H2/X295/S
Volume Absorbed per Pkg.
39 gal
Number of Disposal Bags Included
10
Number of Sorbent Socks Included
16
Epoxy Putty Included
No
Pillow/Sock Filler Material
Cellulose, Vermiculite
Number of Pillows Included
6
Fluids Absorbed - Pillows
Universal
Product Type
Spill Kit
Empty or Filled
Filled
Land Fill Disposable
No
Granular Sorbent Included
No
UN Rating
UN1H2/X200/S
Solidifier Included
No
Series
KIT
Number of Wheels
0
Product Weight
109 lb
Pillow/Sock Outside Skin Material
Polypropylene
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia 27 3/4 in x 37 1/2 in H Pig Overpack Salvage Drum (PAK384), Instructions
Fluids Absorbed - Pads
Universal
Pad Material
Polypropylene
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
40
Overpack Drum Included
65 gal Drum
Neutralizer Included
No
Cleaning Solution Included
No
Number of Wipes Included
56
Fluids Absorbed - Socks
Universal
Container Color
White
Ph Tester Kit Included
No
Number of Tamperproof Seal Labels Included
6
Sorbents Included
(10) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (40) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (6) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), (6) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202)
Number of Ties Included
5
Pillow Filler Material
Cellulose, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 39 gal, Container Type Drum, 65 gal Container Capacity, 27 3/4 in W x 27 1/4 in L x 37 3/4 in H Container Size, White, Filled, Sorbents Included (10) PIG(R) Blue Absorbent Sock (48 in L x 3 in Dia) (4048), (40) PIG(R) Absorbent Mat Pad (20 in L x 15 in W) (MAT203), (6) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), (6) PIG(R) Blue Absorbent Sock (10 ft L x 3 in Dia) (PIG202)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.