Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 39 gal Volume Absorbed per Kit, 65 gal Capacity, Drum, White, 69

  • Mfr # KIT443

  • Zoro # G7909124


product price: $842.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT443
Zoro #
G7909124
UPC #
036226007431
Country of Origin
United States

Dimensions

Height
36 1/4 in
Length
27 3/4 in
Width
27 3/4 in
Container Size
27 4/5 in W x 37 4/5 in H
Pad Width
15 in
Boom Length
10 ft
Container Height
37 3/4 in
Pad Length
20 in
Container Width
27 3/4 in
Boom Diameter
3 in, 5 in
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
Number of Components
69
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (9) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), Ext. dia 27 3/4 in x 37 1/2 in H Pig Overpack Salvage Drum (PAK384)
Portable
No
Lockable
No
UV Resistant
Yes
Spill Control - Fluids Absorbed
39 gal
Static Dissipative
Yes
Volume Absorbed Range
30 to 39 gal
Wheels
No
Standards
29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 49 CFR 173.3(c)(1), UN1H2/X200/S
Volume Absorbed per Pkg.
39 gal
Pad Material
Polypropylene
Number of Pads Included
40
Solidifier Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Product Type
Spill Kit
Fluids Absorbed - Booms
Oils
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia. 27 3/4 in x 37 1/2 in H Pig Overpack Salvage Drum (PAK384), Instructions
Sorbents Included
(2) 10 ft L x Ext. dia. 5 in Pig Oil-Only Absorbent Boom (BOM405), (40) 20 in L x 15 in W Pig STAT-MAT Absorbent Pad (MAT214), (9) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406)
Land Fill Disposable
No
Ph Tester Kit Included
No
Pillow/Sock Filler Material
Polypropylene
UN Rating
UN1H2/X200/S
Overpack Drum Included
65 gal Drum
Empty or Filled
Filled
Number of Disposal Bags Included
10
Granular Sorbent Included
No
Product Weight
87 lb
Number of Tamperproof Seal Labels Included
6
Cleaning Solution Included
No
Number of Labels Included
6
Fluids Absorbed - Pads
Oils
Series
KIT
Number of Sorbent Booms Included
11
Vapor Suppressant Included
No
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Container Color
White
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Oils, Volume Absorbed Per Kit 39 gal, Container Type Drum, 65 gal Container Capacity, 27 4/5 in W x 37 4/5 in H Container Size, White, Filled, Sorbents Included (2) PIG(R) Oil-Only Absorbent Boom (10 ft L x 5 in Dia) (BOM405), (40) PIG(R) STAT-MAT Absorbent Pad (20 in L x 15 in W) (MAT214), (9) PIG(R) Oil-Only Absorbent Boom Ext. (10 ft L x dia 3 in) (BOM406)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.