Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 39 gal Volume Absorbed per Kit, 65 gal Capacity, Drum, White, 77

  • Mfr # KIT343

  • Zoro # G7974172


product price: $1,061.00
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT343
Zoro #
G7974172
UPC #
036226006960
Country of Origin
United States

Dimensions

Height
36 1/4 in
Width
27 3/4 in
Length
27 3/4 in
Container Size
27 3/4 in W x 37 3/4 in H
Pad Width
15 in
Container Width
27 3/4 in
Sock Diameter
3 in
Pillow Height
2 in
Sock Length
46 in, 120 in
Pad Length
20 in
Container Height
37 3/4 in
Pillow Length
16 in
Pillow Width
17 in
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
39 gal
Number of Components
77
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (40) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (5) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (8) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), Ext. dia 27 3/4 in x 37 1/2 in H Pig Overpack Salvage Drum (PAK384), Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010)
Portable
No
Lockable
No
Spill Control - Fluids Absorbed
39 gal
Static Dissipative
No
Wheels
No
Volume Absorbed Range
30 to 39 gal
UV Resistant
Yes
Standards
29 CFR 1910.120(j)(1)(vii), 49 CFR 173.3(c)(1), UN1H2/X200/S
Volume Absorbed per Pkg.
39 gal
Ph Tester Kit Included
No
Overpack Drum Included
65 gal Drum
Pad Material
Polypropylene
Pillow/Sock Outside Skin Material
Polypropylene
Fluids Absorbed - Socks
Chemicals
Product Type
Spill Kit
Includes Mounting Fasteners
No
Number of Pads Included
40
Sorbents Included
(40) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301), (5) 17 in W x 16 in L x 2 in H Harsh Chemical Absorbent Pillow (HR7015), (5) 3 in D x 10 ft L Absorbent Chemical Sock (Pig301), (8) 3 in D x 46 in L Absorbent Chemical Sock (124CR)
Series
KIT
Number of Disposal Bags Included
10
Fluids Absorbed - Pillows
Harsh Chemicals
Cleaning Solution Included
No
Number of Tamperproof Seal Labels Included
6
Epoxy Putty Included
No
Vapor Suppressant Included
No
Container Color
White
Product Weight
85 lb
Empty or Filled
Filled
Neutralizer Included
No
Number of Pillows Included
5
Land Fill Disposable
No
UN Rating
UN1H2/X200/S
Pillow/Sock Filler Material
Polypropylene
Number of Sorbent Socks Included
13
Solidifier Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia. 27-3/4 in x 37-1/2 in H Pig Overpack Salvage Drum (PAK384), Ext. dia. 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), Instructions
Granular Sorbent Included
No
Fluids Absorbed - Pads
Harsh Chemicals
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 39 gal, Container Type Drum, 65 gal Container Capacity, 27 3/4 in W x 37 3/4 in H Container Size, White, Filled, Sorbents Included (40) PIG(R) Harsh Chemical Absorbent Mat Pad (20 in L x 15 in W) (MAT301), (5) PIG(R) Harsh Chemical Absorbent Pillow (16 in L x 17 in W x 2 in H) (HR7015), (5) PIG(R) Harsh Chemical Absorbent Sock (10 ft L x Ext. Dia. 3 in) (PIG(R)301), (8) PIG(R) Absorbent Sock (46 in L x 3 in Dia) (124CR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.