Zoro Homepage

Spill Kit, 4 gal Volume Absorbed per Kit, 5 gal Capacity, Bag

  • Mfr # KIT2700

  • Zoro # G115487526


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
4 gal
Includes
(2) Neoprene Gloves, (20) 10 in x 15 in Mat Pads, (3) 3 in x 48 in Sorbent Socks, (5) 18 in x 30 in Disposal Bags, 11.5 in x 13 in Snap-Over Bucket Insert, GLS290-AF AOSafety(R) Goggle, High Visibility Polyester Backpack, 7 in Epoxy Putty, Rechargeable Flashlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2700
Zoro #
G115487526
UPC #
036226070985
Country of Origin
United States

Dimensions

Sock Diameter
3 in
Pad Width
15 in
Sock Length
48 in
Pad Length
10 in

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.