Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 4 gal Volume Absorbed per Kit, Bag, Silver, 25

  • Mfr # KIT261

  • Zoro # G8191066


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT261
Zoro #
G8191066
UPC #
036226006465
Country of Origin
United States

Dimensions

Height
28 1/2 in
Width
23 in
Container Size
23 in W x 28 1/2 in H
Container Width
23 in
Sock Length
48 in
Sock Diameter
3 in
Container Height
28 1/2 in
Pad Length
20 in
Pad Width
15 in

Details

Item
Spill Kit
Color
Silver
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
4 gal
Number of Components
25
Includes
(20) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT204), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), 36 in W x 60 in H Polyethylene Disposal Bags (Bag(20) 1L)
Lockable
No
Portable
Yes
UV Resistant
No
Wheels
No
Static Dissipative
No
Spill Control - Fluids Absorbed
4 gal
Volume Absorbed Range
0 to 9 gal
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
4 gal
Number of Pairs of Nitrile Gloves Included
1
Land Fill Disposable
No
Number of Wheels
0
Pillow/Sock Filler Material
Vermiculite
Granular Sorbent Included
No
Overpack Drum Included
Drum Not Included
Ph Tester Kit Included
No
Number of Disposal Bags Included
1
Product Weight
7 lb
Container Color
Silver
PPE Included
Nitrile Gloves
Series
KIT
Includes Mounting Fasteners
No
Sorbents Included
(20) 15 in W x 20 in L Absorbent Mat Pad, (3) 3 in D x 48 in L Absorbent Sock
Epoxy Putty Included
No
Fluids Absorbed - Pads
Universal
Number of Pads Included
20
Fluids Absorbed - Socks
Universal
Vapor Suppressant Included
No
Neutralizer Included
No
Empty or Filled
Filled
Additional Components Included
36 in W x 60 in H Polyethylene Disposal Bags
Solidifier Included
No
Pad Material
Polypropylene
Product Type
Spill Kit
Number of Ties Included
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Cleaning Solution Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Number of Sorbent Socks Included
3
Pillow Filler Material
Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 4 gal, Container Type Bag, 23 in W x 28 1/2 in H Container Size, Silver, Filled, Sorbents Included (20) 15 in W x 20 in L Absorbent Mat Pad, (3) 3 in D x 48 in L Absorbent Sock, PPE Included (1) Pair Nitrile Gloves, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 7 lb, KIT, Includes Mounting Fasteners No, 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.