Zoro Homepage

Spill Kit, 40 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Black, 89

  • Mfr # KIT467

  • Zoro # G2224489


product price: $880.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Black
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
40 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT467
Zoro #
G2224489
UPC #
036226007509
Country of Origin
United States

Dimensions

Height
41 1/2 in
Length
31 3/4 in
Width
31 3/4 in
Container Size
31 2/5 in W x 41 1/2 in H
Pad Length
20 in
Container Width
31 1/2 in
Pillow Length
17 in
Pillow Height
1 in
Tarp Length
10 ft
Boom Length
10 ft
Pad Width
16 in
Pillow Width
16 in
Size of Multi-Purpose Epoxy Putty
4 oz
Tarp Thickness
1/200 in
Container Height
41 1/2 in
Tarp Width
12 ft
Boom Diameter
8 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
Black
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
40 gal
Number of Components
89
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 22 1/2 in x 56 in H Tie-off Drum Liner (DRM927), (2) Ext. dia 8 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM304), (4) Disposable Latex Shoe Covers (WPL10(10) XL-YW), (50) 16 in W x 20 in L Pig Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105), 12 ft W x 10 ft L Standard-Duty Poly Tarp, 95 gal Overpack Salvage Drum, Permanent Marking Stick, Pig Oil-Only Lite-Dry Loose Absorbent (PLP415)
Volume Absorbed Range
40 to 49 gal
Lockable
No
Spill Control - Fluids Absorbed
40 gal
UV Resistant
Yes
Static Dissipative
No
Wheels
No
Portable
No
Volume Absorbed per Pkg.
40 gal
Fluids Absorbed - Pillows
Oils
Loose Sorbent Material
Cellulose
Tarp Color
Blue
Number of Pillows Included
2
Number of Tarps Included
1
PPE Included
(12) SHOWA 3415 Neoprene Gloves (GLV120(8) XL), (4) Disposable Latex Shoe Covers (WPL10(10) XL-YW)
Includes Mounting Fasteners
No
Granular Sorbent Container Type
Bag
Sorbents Included
(2) 10 ft L x Ext. dia. 8 in Pig Oil-Only Absorbent Boom (BOM304), (2) 17 in L x 16 in W x 1 in H Pig Skimmer Oil-Only Absorbent Pillow (PIL203), (50) 20 in L x 16 in W Pig Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105), Pig Oil-Only Lite-Dry Loose Absorbent (PLP415)
Number of Pads Included
50
Number of Sorbent Booms Included
2
Product Type
Spill Kit
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Fluids Absorbed - Booms
Oils
Granular Sorbent Composition Detail
Cellulose
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (2) Ext. dia. 22 1/2 in x 56 in H Tie-Off Drum Liner (DRM927), 12 ft W x 10 ft L Standard-Duty Poly Tarp, 7 in L Pig(TM) Multi-Purpose Epoxy Putty (PTY201), 95 gal Overpack Salvage Drum, Permanent Marking Stick
Number of Shoe Covers Included
4
Fluids Absorbed - Pads
Oils
Epoxy Putty Included
Yes
Number of Ties Included
10
Land Fill Disposable
No
Series
KIT
Number of Disposal Bags Included
10
Pillow/Sock Filler Material
Polypropylene
Number of Drum Liners Included
2
UN Rating
UN1H2/Y345/S
Empty or Filled
Filled
Product Weight
91 lb
Vapor Suppressant Included
No
Container Color
Black
Overpack Drum Included
95 gal Drum
Granular Sorbent Included
Yes
Neutralizer Included
No
Pad Material
Polypropylene
Solidifier Included
No
Tarp Material
Poly
Volume of Granular Sorbent Included
1 cu ft
Ph Tester Kit Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Cleaning Solution Included
No
Pillow Filler Material
Polypropylene
Number of Pairs of Nitrile Gloves Included
12
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 40 gal, Container Type Drum, 95 gal Container Capacity, 31 2/5 in W x 41 1/2 in H Container Size, Black, Filled

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.