Zoro Homepage

Spill Kit, 42 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Black, 1

  • Mfr # KIT4002

  • Zoro # G8078446


product price: $989.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
42 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4002
Zoro #
G8078446
UPC #
036226025855
Country of Origin
United States

Dimensions

Height
41 1/2 in
Container Size
16 in W x 16 in L x 41 1/2 in H
Width
31 25/32 in
Container Height
41 1/2 in
Pad Width
15 in
Pad Length
20 in
Container Length
16 in
Sock Length
48 in, 120 in
Container Width
16 in
Sock Diameter
3 in
Overpack Drum Size Included
95 gal

Description

Spill Kit, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuels, Specialized Applications Fuel Stations, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 42 gal, Container Type Drum, 95 gal Container Capacity, 16 in W x 16 in L x 41 1/2 in H Container Size, Black, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.