Shop PIG

Spill Kit, 5 gal, Bag, Black, 1

  • Mfr # KIT802
  • Zoro # G8076434

product price: 
$
246.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Number of Components
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT802
Zoro #
G8076434
UPC #
036226028443
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Number of Components
1
Includes
(25) 15 in x 20 in Stat-Mat Absorbent Pads, (3) External dia 3 in x 48 in Static-Dissipative Absorbent Socks, (5) 18 in x 30 in Polyethylene Disposal Bags, Dry Loose Absorbent in Spill Pouch, External dia 10 in x 22 in Vinyl Bag
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
Yes
UV Resistant
No
Wheels
No
Number of Wheels
0
Portable
Yes
Lockable
No
Volume Absorbed per Pkg.
6 gal
Series
KIT
Epoxy Putty Included
No
Solidifier Included
No
Container Color
Black
Neutralizer Included
No
Volume of Granular Sorbent Included
3 lb
Pillow/Sock Filler Material
Polypropylene
Pad Material
Polypropylene
Cleaning Solution Included
No
Number of Pads Included
25
Product Type
Spill Kit
Granular Sorbent Included
Yes
Number of Ties Included
5
Empty or Filled
Filled
Product Weight
12 lb
Land Fill Disposable
No
Fluids Absorbed - Pads
Oils
Number of Aprons Included
1
Ph Tester Kit Included
No
Number of Goggles
1
Loose Sorbent Material
Cellulose, Kaolin
Fluids Absorbed - Socks
Oils
Vapor Suppressant Included
No
Number of Sorbent Socks Included
3
Pillow/Sock Outside Skin Material
Polypropylene
Granular Sorbent Container Type
Bag
Overpack Drum Included
Drum Not Included
Granular Sorbent Composition Detail
Cellulose
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Disposal Bags Included
5
Number of Dust Pans Included
0
Number of Pairs of Nitrile Gloves Included
1
Sorbents Included
(25) 15 in x 20 in Stat-Mat Absorbent Pads, (3) External dia 3 in x 48 in Static-Dissipative Absorbent Socks, Dry Loose Absorbent in Spill Pouch
PPE Included
Apron, Economy Goggle, Pair of 13 in L Neoprene Gloves
Additional Components Included
(5) 18 in x 30 in Polyethylene Disposal Bags, External dia 10 in x 22 in Vinyl Bag
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
12 lb
Wire Color
Black

Dimensions

Width
10 in
Container Size
10 in W x 22 in L
Length
22 in
Pad Width
15 in
Container Length
22 in
Pad Length
20 in
Sock Diameter
3 in
Container Width
10 in
Sock Length
48 in

Description

PIG KIT802 is a filled spill kit for oil-based liquids with a 5 gal absorbency per kit. Packed in a black vinyl bag, it includes absorbents and accessories for response to oil-based liquid spills. The kit includes absorbent pads, sorbent socks, loose sorbent, disposal bags, and PPE in a 10 in W x 22 in L format.

Key Features:

  • Absorbency: 5 gal per kit; 6 gal per package.
  • Fluid compatibility: Absorbs oils and oil-based liquids.
  • Container: Black vinyl bag, 10 in W x 22 in L; filled kit weighing 12 lb.
  • Absorbent pads: (25) 15 in x 20 in static dissipative polypropylene pads.
  • Sorbent socks: (3) socks, 3 in dia x 48 in L, with polypropylene filler and outer skin.
  • Loose sorbent: 3 lb granular sorbent with cellulose and kaolin composition.
  • PPE included: 1 apron, 1 economy goggle, and 1 pair of 13 in neoprene gloves.
  • Cleanup accessories: (5) 18 in x 30 in polyethylene disposal bags and 5 ties.
  • Handbook included: Emergency response handbook.
  • Additional details: Static dissipative.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.