Shop PIG
See all product information
Create Account
Spill Kit, 5 gal, Bag
- Mfr # KIT3700
- Zoro # G715487438
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Acids, Bases
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Includes
Static Dissipative
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT3700
- Zoro #
- G715487438
- UPC #
- 036226070992
- Country of Origin
- United States
- Item
- Spill Kit
- Fluids Absorbed
- Acids, Bases
- Container Type
- Bag
- Volume Absorbed Per Kit
- 5 gal
- Includes
- Static Dissipative
- No
- UV Resistant
- No
- Lockable
- No
- Standards
- 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
- Product Weight
- 8 lb
- Number of Goggles
- 1
- Number of Disposal Bags Included
- 5
- NSF Rating
- Not Rated
- Epoxy Putty Included
- Yes
- Container Color
- Green
- Number of Pads Included
- 20
- Product Type
- Spill Kit
- Sock Outside Skin Material
- Polypropylene
- Sock Filler Material
- Polypropylene
- Number of Sorbent Socks Included
- 3
- Insert Weight
- 8 lb
Dimensions
- Pad Length
- 10 in
- Sock Diameter
- 3 in
- Sock Length
- 46 in
- Pad Width
- 15 in
Description
PIG KIT3700 is a spill kit for use with acid and base spills. Packed in a green bag, it provides up to 5 gal of absorbency in a bag format and includes absorbents, PPE, and cleanup supplies for spill response.
Key Features:
- Absorbency: Up to 5 gal per kit.
- Fluids Absorbed: Acids and bases.
- Container: Green bag for storage and transport.
- Kit Contents: Includes 20 pads, 3 sorbent socks, 5 disposal bags, 1 pair of neoprene gloves, 1 goggle, and epoxy putty.
- Pad Size: 10 in x 15 in.
- Sock Construction: 3 in diameter x 46 in long with a polypropylene filler and polypropylene outside skin.
- Product Weight: 8 lb.
- Static Dissipative: No.
- UV Resistant: No.
- Standards: 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.