Shop PIG

Spill Kit, 5 gal, Box, Black, 20

  • Mfr # KIT322
  • Zoro # G8281323

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Acids
Container Type
Box
Volume Absorbed Per Kit
5 gal
Number of Components
20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT322
Zoro #
G8281323
UPC #
036226006861
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Acids
Container Type
Box
Volume Absorbed Per Kit
5 gal
Number of Components
20
Includes
(2) Ext. dia 2 in x 4 ft L PIG(R) Acid Encapsulating and Neutralizing Sock (PIG309), (2) Neoprene Glove, (4) Chemmax Yellow PE Boot Covers, (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag201-S), 7 in W x 8 in L PIG(R) Battery Acid Cleaner and Neutralizer Wipes (WIP700), Dust Pan/Broom, PIG(R) Battery Acid Neutralizing Loose Absorbent (PLP301), Polypropylene Box with Clear Window
Static Dissipative
No
Absorbent - Container Type
Chest
Primary Neutralizing Application
Battery Acid
Portable
Yes
Volume Absorbed per Pkg.
5 gal.
UV Resistant
No
Lockable
No
Absorbent Form
Granular, Socks, Wipes
Volume Neutralized Per Pkg.
5 gal.
Neutralizes
Battery Acid
Wheels
No
Volume Absorbed Range
0 to 9 gal
Volume Neutralized per Pkg.
5 gal
Neutralizing Capacity
5 gal
Granular Sorbent Included
Yes
Land Fill Disposable
No
Empty or Filled
Filled
Number of Shoe Covers Included
4
Number of Wheels
0
Includes Mounting Fasteners
No
Number of Goggles
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Sorbent Socks Included
2
Granular Sorbent Composition Detail
Sodium Bicarbonate, Sodium Carbonate
Overpack Drum Included
Drum Not Included
Series
KIT
Number of Dust Pans Included
1
For Use With Chemical or Metal Type
Battery Acid
Container Color
Black
Neutralizes Chemical Type
Battery Acid
Vapor Suppressant Included
No
Number of Face Shields Included
1
Specialized Applications
Battery Acid
Number of Wipes Included
30
Cleaning Solution Included
No
Fluids Absorbed - Socks
Acids
Product Type
Spill Kit
Number of Aprons Included
2
Number of Ties Included
5
Epoxy Putty Included
No
Ph Tester Kit Included
No
Neutralizer Product Form
Granular/Sock
Number of Disposal Bags Included
5
Loose Sorbent Material
Sodium Bicarbote, Sodium Carbote
Neutralizer Included
Yes
Neutralizer Container Type
Bucket
Granular Sorbent Container Type
Bucket
Number of Brooms Included
1
Pillow/Sock Outside Skin Material
Polypropylene
Product Weight
33 lb
Pillow/Sock Filler Material
Alizarin, Sodium Carbote
Solidifier Included
No
Number of Pairs of Nitrile Gloves Included
1
Sorbents Included
(2) Ext. dia 2 in x 4 ft L PIG(R) Acid Encapsulating and Neutralizing Sock (PIG309), 7 in W x 8 in L PIG(R) Battery Acid Cleaner and Neutralizer Wipes (WIP700), PIG(R) Battery Acid Neutralizing Loose Absorbent (PLP301)
PPE Included
(2) Apron, (2) Neoprene Glove, (4) Chemmax Yellow PE Boot Covers, 7 in W x 9 in H Capstone(R) Goggle with Faceshield (GLS811)
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag201-S), Dust Pan/Broom, Instructions, Polypropylene Box with Clear Window
NSF Rating
Not Rated
Pillow Filler Material
Alizarin, Sodium Carbote
Insert Weight
33 lb
Wire Color
Black

Dimensions

Height
15"
Length
19-1/2"
Width
17-1/2"
Container Size
15 in W x 19 1/2 in L x 17 1/2 in H
Sock Diameter
2 in
Size of Neutralizer Included
160 oz
Sock Length
48 in
Container Length
19 1/2 in
Container Height
17 1/2 in
Container Width
15 in

Description

Spill Kit, Fluids Absorbed Acids, For Use With Chemical or Metal Type Battery Acid, Specialized Applications Battery Acid, Neutralizes Chemical Type Battery Acid, Volume Absorbed Per Kit 5 gal, Container Type Box, Not Applicable Container Capacity, 15 in W x 19 1/2 in L x 17 1/2 in H Container Size, Black, Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.