Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 5 gal Volume Absorbed per Kit, 5 gal Capacity, Bag

  • Mfr # KIT4700

  • Zoro # G915487429


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oils
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Includes
(2) Neoprene Gloves, (20) 10 in x 15 in Sorbent Pads, (3) SKM210 3 in x 48 in Oil-Only Sorbent Sock, (5) 18 in x 30 in Disposal Bags, GEN308 11.5 in x 13 in Snap-Over Bucket Insert, GLS290-AF AOSafety(R) Goggle, High Visibility Polyester Backpack, 7 in L Epoxy Putty, Rechargeable Flashlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4700
Zoro #
G915487429
UPC #
036226071005
Country of Origin
United States

Dimensions

Pad Length
10 in
Pad Width
15 in
Sock Length
48 in
Sock Diameter
3 in

Details

Item
Spill Kit
Fluids Absorbed
Oils
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Includes
(2) Neoprene Gloves, (20) 10 in x 15 in Sorbent Pads, (3) SKM210 3 in x 48 in Oil-Only Sorbent Sock, (5) 18 in x 30 in Disposal Bags, GEN308 11.5 in x 13 in Snap-Over Bucket Insert, GLS290-AF AOSafety(R) Goggle, High Visibility Polyester Backpack, 7 in L Epoxy Putty, Rechargeable Flashlight
Static Dissipative
No
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Product Weight
10 lb
Lockable
No
UV Resistant
No
Sock Outside Skin Material
Polypropylene
Number of Goggles
1
Epoxy Putty Included
Yes
NSF Rating
Not Rated
Sock Filler Material
Hydrophobic Cellulose
Number of Pads Included
20
Number of Sorbent Socks Included
3
Number of Disposal Bags Included
5
Product Type
Spill Kit
Container Color
Green

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.