Zoro Homepage

Spill Kit, 52 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, White, 91

  • Mfr # KIT441-WH

  • Zoro # G2224498


product price: $1,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
52 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT441-WH
Zoro #
G2224498
UPC #
036226007417
Country of Origin
United States

Dimensions

Height
45 in
Width
26 in
Length
26 in
Container Size
31 2/5 in W x 47 3/10 in H
Wheel Size
6 in
Container Height
47 1/4 in
Pad Width
15 in
Pad Length
20 in
Container Width
31 1/2 in
Boom Length
10 ft
Boom Diameter
3 in, 5 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
52 gal
Number of Components
91
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (10) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (3) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (60) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), Ext. dia 31.4 in x 47 1/2 in H Pig Wheeled Overpack Salvage Drum (PAK7(10) WH)
UV Resistant
Yes
Lockable
No
Wheels
Yes
Volume Absorbed Range
50 to 59 gal
Portable
Yes
Spill Control - Fluids Absorbed
52 gal
Static Dissipative
Yes
Standards
29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 49 CFR 173.3(c)(1), UN1H2/X113/S
Volume Absorbed per Pkg.
52 gal
Solidifier Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Pad Material
Polypropylene
Wheel Tread Material
Polyolefin
Product Type
Spill Kit
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia. 31.4 in x 47 1/2 in H Pig Wheeled Overpack Salvage Drum (PAK7(10) WH), Instructions
Container Color
White
Number of Disposal Bags Included
10
Fluids Absorbed - Booms
Oils
Fluids Absorbed - Pads
Oils
Product Weight
121 lb
Number of Labels Included
6
Cleaning Solution Included
No
Ph Tester Kit Included
No
UN Rating
UN1H2/X113/S
Number of Pads Included
60
Number of Sorbent Booms Included
13
Epoxy Putty Included
No
Neutralizer Included
No
Empty or Filled
Filled
Includes Mounting Fasteners
No
Pillow/Sock Filler Material
Polypropylene
Granular Sorbent Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Land Fill Disposable
No
Vapor Suppressant Included
No
Overpack Drum Included
95 gal Drum
Number of Wheels
2
Sorbents Included
(10) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406), (3) 10 ft L x Ext. dia. 5 in Pig Oil-Only Absorbent Boom (BOM405), (60) 20 in L x 15 in W Pig STAT-MAT Absorbent Pad (MAT214)
Series
Kit
Number of Tamperproof Seal Labels Included
6
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 52 gal, Container Type Drum, 95 gal Container Capacity, 31 2/5 in W x 47 3/10 in H Container Size, White, Filled, Sorbents Included (10) PIG(R) Oil-Only Absorbent Boom Ext. (10 ft L x dia 3 in) (BOM406), (3) PIG(R) Oil-Only Absorbent Boom (10 ft L x 5 in Dia) (BOM405), (60) PIG(R) STAT-MAT Absorbent Pad (20 in L x 15 in W) (MAT214), PPE Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.