Shop PIG

Spill Kit, 6 gal, Bag, Yellow

  • Mfr # KIT632
  • Zoro # G5918643

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
6 gal
Height
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT632
Zoro #
G5918643
UPC #
036226022489
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
6 gal
Includes
(3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (30) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT204), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 5 gal Collapsible Container, Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), Lightstick, Neoprene Glove, Pig Dry Loose Absorbent in Spill Pouch (PLP220), Vinyl Bag
Static Dissipative
No
Lockable
No
UV Resistant
No
Wheels
No
Portable
Yes
Spill Control - Fluids Absorbed
6 gal
Volume Absorbed Range
0 to 9 gal
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
6 gal
Includes Mounting Fasteners
No
Number of Disposal Bags Included
5
Number of Goggles
1
Granular Sorbent Included
Yes
Cleaning Solution Included
No
Land Fill Disposable
No
Ph Tester Kit Included
No
Fluids Absorbed - Pads
Universal
Sorbents Included
(3) 3 in D x 48 in L Absorbent Socks, (30) 15 in W x 20 in L Absorbent Mat Pad, Pig Dry Loose Absorbent in Spill Pouch
Granular Sorbent Composition Detail
Cellulose
Number of Pads Included
30
Loose Sorbent Material
Cellulose, Kaolin
PPE Included
Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Product Type
Spill Kit
Epoxy Putty Included
No
Product Weight
13 lb
Number of Leak Repair Kits
1
Pillow/Sock Filler Material
Magnesium Aluminosilicate
Empty or Filled
Filled
Number of Wheels
0
Pillow/Sock Outside Skin Material
Polypropylene
Series
KIT
Granular Sorbent Container Type
Bag
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), 3 1/4 in D x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), 5 gal Collapsible Container, Instructions, Lightstick, Vinyl Bag
Container Color
Clear
Specialized Applications
Truck
Fluids Absorbed - Socks
Universal
Overpack Drum Included
Drum Not Included
Number of Sorbent Socks Included
3
Volume of Granular Sorbent Included
3 lb
Vapor Suppressant Included
No
Number of Aprons Included
1
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Solidifier Included
No
Pad Material
Polypropylene
NSF Rating
Not Rated
Pillow Filler Material
Magnesium Aluminosilicate
Insert Weight
13 lb
Wire Color
Yellow

Dimensions

Height
7 1/2 in
Length
21 3/4 in
Width
17 3/4 in
Container Size
5 in W x 15 in L x 18 in H
Container Width
5 in
Pad Length
20 in
Sock Length
48 in
Pad Width
15 in
Container Length
15 in
Container Height
18 in
Sock Diameter
3 in

Description

PIG KIT632 is a filled bag-style spill kit for use with universal liquid spill containment and cleanup. The kit absorbs up to 6 gallons and is configured for storage in trucks or other vehicles for spill-response applications, with absorbent pads, socks, loose sorbent, disposal bags, PPE, and leak-patching items packed in a 5 in. W x 15 in. L x 18 in. H bag.

Key Features:

  • Absorbency: absorbs up to 6 gallons per kit; volume absorbed range is 0 to 9 gallons.
  • Fluids handled: includes universal absorbents, including universal pads and socks.
  • Container: bag-style kit with a 5 in. W x 15 in. L x 18 in. H container size.
  • Absorbents included: 30 polypropylene pads, each 15 in. W x 20 in. L.
  • Socks included: 3 absorbent socks, each 3 in. diameter x 48 in. L, with polypropylene outer skin and magnesium aluminosilicate filler.
  • Loose sorbent: includes 3 lb. of granular sorbent in a bag; sorbent materials include cellulose and kaolin.
  • PPE included: 1 apron, 1 pair of neoprene gloves, and 1 economy goggle.
  • Additional components: five polyethylene disposal bags, one Plug-N-Seal patching paste, one 5-gallon collapsible container, instructions, and a lightstick.
  • Other details: filled bag-style kit; no wheels; standards listed are 40 CFR 263.30(a) and 40 CFR 263.31.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.