Zoro Homepage

Spill Kit, 60 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, White, 168

  • Mfr # KIT241-WH

  • Zoro # G0471409


product price: $907.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
White
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
60 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT241-WH
Zoro #
G0471409
UPC #
036226400010
Country of Origin
United States

Dimensions

Height
45 in
Width
26 in
Length
26 in
Container Size
31 2/5 in W x 31 2/5 in L x 47 1/4 in H
Container Length
31 1/2 in
Pillow Length
21 in
Wheel Size
6 in
Pillow Height
2 in
Pad Width
15 in
Sock Length
48 in, 120 in
Container Width
31 1/2 in
Pillow Width
17 in
Pad Length
20 in
Sock Diameter
3 in
Container Height
47 1/4 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
60 gal
Number of Components
168
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (10) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (16) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (60) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), Ext. dia 31.4 in x 47 1/2 in H Pig Wheeled Overpack Salvage Drum (PAK7(10) WH)
Portable
Yes
UV Resistant
Yes
Static Dissipative
No
Wheels
Yes
Volume Absorbed Range
60 to 69 gal
Spill Control - Fluids Absorbed
60 gal
Lockable
No
Standards
29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 40 CFR 122.26, 49 CFR 173.3(c)(1), UN1H2/X295/S
Volume Absorbed per Pkg.
60 gal
Fluids Absorbed - Pillows
Universal
Number of Wheels
2
Ph Tester Kit Included
No
Solidifier Included
No
Series
KIT
Number of Wipes Included
56
Fluids Absorbed - Socks
Universal
UN Rating
UN1H2/X113/S
Granular Sorbent Included
No
Land Fill Disposable
No
Number of Ties Included
5
Sorbents Included
(10) 3 in D x 10 ft L Sock, (16) 3 in D x 48 in L Sock, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (60) 15 in W x 20 in L Mat Pad, (8) 17 in W x 21 in L x 2 in H Pillow
Number of Sorbent Socks Included
26
Product Weight
150 lb
Overpack Drum Included
95 gal Drum
Number of Pillows Included
8
Includes Mounting Fasteners
No
Number of Pads Included
60
Neutralizer Included
No
Number of Disposal Bags Included
10
Pillow/Sock Filler Material
Cellulose, Vermiculite
Empty or Filled
Filled
Pad Material
Polypropylene
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Tamperproof Seal Labels Included
6
Vapor Suppressant Included
No
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, Ext. dia. 31.4 in x 47-1/2 in H Pig Wheeled Overpack Salvage Drum, Instructions
Fluids Absorbed - Pads
Universal
Product Type
Spill Kit
Cleaning Solution Included
No
Container Color
White
Pillow/Sock Outside Skin Material
Polypropylene
Epoxy Putty Included
No
Wheel Tread Material
Polyolefin
NSF Rating
Not Rated
Pillow Filler Material
Cellulose, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 60 gal, Container Type Drum, 95 gal Container Capacity, 31 2/5 in W x 31 2/5 in L x 47 1/4 in H Container Size, White, Filled, Sorbents Included (10) Socks (10 ft L x 3 in D), (16) Socks (48 in L x 3 in D), (56) PIG(R) All-Purpose Wipers (13 in L x 11.8 in W) (PR40), (60) Mat Pads (20 in L x 15 in W), (8) Pillows (21 in L x 17 in W x 2 in H), PPE Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.