Zoro Homepage

Spill Kit, 63 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, White, 120

  • Mfr # KIT302

  • Zoro # G2224446


product price: $1,602.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
63 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT302
Zoro #
G2224446
UPC #
036226006687
Country of Origin
United States

Dimensions

Height
37 13/16 in
Width
31 1/4 in
Length
31 1/4 in
Container Size
31.38 in W x 31.38 in L x 41 1/2 in H
Container Length
31 1/2 in
Container Height
41 1/2 in
Pad Length
20 in
Container Width
31 1/2 in
Pillow Width
17 in
Pad Width
15 in
Sock Length
46 in, 120 in
Pillow Length
16 in
Pillow Height
2 in
Sock Diameter
3 in, 5 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
63 gal
Number of Components
120
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (12) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (75) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), Ext. dia 31.38 in x 41 1/2 in H Pig Overpack Salvage Drum (PAK72-5) WH)
Volume Absorbed Range
60 to 69 gal
Portable
No
Lockable
No
UV Resistant
Yes
Static Dissipative
No
Wheels
No
Spill Control - Fluids Absorbed
63 gal
Standards
29 CFR 1910.120(j)(1)(vii), 49 CFR 173.3(c)(1)
Volume Absorbed per Pkg.
63 gal
Epoxy Putty Included
No
Fluids Absorbed - Socks
Chemicals
Neutralizer Included
No
Product Weight
100 lb
Overpack Drum Included
95 gal Drum
Cleaning Solution Included
No
UN Rating
UN1H2/X295/S
Sorbents Included
(12) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (6) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (7) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), (75) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301)
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Container Color
White
Product Type
Spill Kit/Station
Pillow/Sock Outside Skin Material
Polypropylene
Number of Pads Included
75
Number of Sorbent Socks Included
20
Number of Tamperproof Seal Labels Included
6
Pillow/Sock Filler Material
Polypropylene
Fluids Absorbed - Pads
Harsh Chemicals
Fluids Absorbed - Pillows
Harsh Chemicals
Number of Pillows Included
7
Empty or Filled
Filled
Includes Mounting Fasteners
No
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia 31.38 in x 41 1/2 in H Pig Overpack Salvage Drum (PAK72-5) WH), Instructions
Number of Disposal Bags Included
10
Ph Tester Kit Included
No
Number of Ties Included
10
Land Fill Disposable
No
Vapor Suppressant Included
No
Solidifier Included
No
Series
KIT
Pad Material
Polypropylene
Granular Sorbent Included
No
Pillow Filler Material
Polypropylene

Description

Spill Kit/Station, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 63 gal, Container Type Drum, 95 gal Container Capacity, 31.38 in W x 31.38 in L x 41 1/2 in H Container Size, White, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.