Zoro Homepage

Spill Kit, 63 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, White, 120

  • Mfr # KIT341-WH

  • Zoro # G2224428


product price: $1,585.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
White
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
63 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT341-WH
Zoro #
G2224428
UPC #
036226006946
Country of Origin
United States

Dimensions

Height
45 in
Length
26 in
Width
26 in
Container Size
31 2/5 in W x 31 2/5 in L x 47 1/4 in H
Container Width
31 1/2 in
Pillow Length
16 in
Pad Length
20 in
Sock Length
46 in, 120 in
Pad Width
15 in
Sock Diameter
3 in
Pillow Height
2 in
Container Length
31 1/2 in
Pillow Width
17 in
Wheel Size
6 in
Container Height
47 1/4 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Acids, Bases
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
63 gal
Number of Components
120
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (12) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (6) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (75) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), Ext. dia 31.4 in x 47 1/2 in H Pig Wheeled Overpack Salvage Drum (PAK710-WH)
Wheels
Yes
UV Resistant
Yes
Static Dissipative
No
Lockable
No
Spill Control - Fluids Absorbed
63 gal
Portable
Yes
Volume Absorbed Range
60 to 69 gal
Standards
29 CFR 1910.120(j)(1)(vii), 49 CFR 173.3(c)(1), UN1H2/X113/S
Volume Absorbed per Pkg.
63 gal
Number of Shelves
0
Product Weight
118 lb
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia. 31.4 in x 47-1/2 in H Pig Wheeled Overpack Salvage Drum (PAK710-WH), Instructions
Epoxy Putty Included
No
Empty or Filled
Filled
Number of Sorbent Socks Included
18
Series
KIT
Pillow/Sock Outside Skin Material
Polypropylene
Wheel Tread Material
Polyolefin
Fluids Absorbed - Pads
Harsh Chemicals
Number of Disposal Bags Included
10
For Use With Mfr. Model Number
KITR302, PAK276, PAK277
Number of Pillows Included
7
For Use With Chemical or Metal Type
Acids, Bases
Vapor Suppressant Included
No
Number of Wheels
2
Solidifier Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Overpack Drum Included
95 gal Drum
Fluids Absorbed - Pillows
Harsh Chemicals
Neutralizer Included
No
Number of Tamperproof Seal Labels Included
6
Pillow/Sock Filler Material
Polypropylene
Ph Tester Kit Included
No
Number of Caution Signs
0
Number of Pads Included
75
Sorbents Included
(12) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR), (2) Ext. Dia. 5 in x 10 ft L Pig Harsh Chemical Absorbent Dike (HA1010), (6) Ext. Dia. 3 in x 10 ft L Pig Harsh Chemical Absorbent Sock (Pig301), (7) 17 in W x 16 in L x 2 in H Pig Harsh Chemical Absorbent Pillow (HR7015), (75) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301)
Pad Material
Polypropylene
Includes Mounting Fasteners
No
Granular Sorbent Included
No
Cleaning Solution Included
No
UN Rating
UN1H2/X113/S
Land Fill Disposable
No
Product Type
Spill Kit
Container Color
White
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 63 gal, Container Type Drum, 95 gal Container Capacity, 31 2/5 in W x 31 2/5 in L x 47 1/4 in H Container Size, White, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.