Shop PIG

Spill Kit, 7 gal, Bag, Yellow

  • Mfr # KIT623
  • Zoro # G5907839

product price: 
$
314.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Height
21 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT623
Zoro #
G5907839
UPC #
036226007714
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Includes
(2) Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), (3) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT215), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Collapsible Container, Lightstick, Neoprene Glove, Nylon Duffel Bag
Spill Control - Fluids Absorbed
7 galb
Wheels
No
Static Dissipative
Yes
Portable
Yes
Lockable
No
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
7.3 gal
Ph Tester Kit Included
No
Additional Components Included
(2) 3 1/4 in D x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), (5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), Collapsible Container, Instructions, Lightstick, Nylon Duffel Bag
Cleaning Solution Included
No
Empty or Filled
Filled
Pillow/Sock Filler Material
Hydrophobic Cellulose
Number of Goggles
1
Granular Sorbent Container Type
Bag
Includes Mounting Fasteners
No
Granular Sorbent Composition Detail
Cellulose
Fluids Absorbed - Pads
Oils
Container Color
Yellow
Number of Sorbent Socks Included
3
Overpack Drum Included
Drum Not Included
Neutralizer Included
No
Product Weight
12 lb
Loose Sorbent Material
Cellulose, Kaolin
PPE Included
Apron, Economy Goggle (GLS290-AF), Neoprene Glove
Pillow/Sock Outside Skin Material
Polypropylene
Series
KIT
Number of Leak Repair Kits
1
Product Type
Spill Kit
Number of Wheels
0
Epoxy Putty Included
No
Land Fill Disposable
No
Number of Pads Included
40
Number of Aprons Included
1
Fluids Absorbed - Socks
Oils
Solidifier Included
No
Number of Disposal Bags Included
5
Vapor Suppressant Included
No
Sorbents Included
(3) 3 in D x 48 in L Oil-Only Absorbent Socks, (40) 15 in W x 20 in L Oil-Only Absorbent Pad
Specialized Applications
Truck
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Pad Material
Polypropylene
Granular Sorbent Included
Yes
NSF Rating
Not Rated
Pillow Filler Material
Hydrophobic Cellulose
Insert Weight
12 lb
Wire Color
Yellow

Dimensions

Height
21 3/4 in
Width
7 1/4 in
Length
17 5/8
Container Size
15 in W x 20 1/2 in L x 6 in H
Container Length
20 1/2 in
Sock Diameter
3 in
Pad Width
15 in
Pad Length
20 in
Sock Length
48 in
Container Height
6 in
Container Width
15 in

Description

PIG KIT623 is a filled spill kit packaged in a yellow bag for use in oil spill response and cleanup. It absorbs up to 7 gal per kit and is packaged in a yellow bag for truck-related spill response. The kit includes oil-only absorbents, loose sorbent, personal protective equipment, and leak repair material for use during spill response.

Key Features:

  • Absorbency: up to 7 gal per kit; 7.3 gal per package.
  • Fluids absorbed: designed for oils; pads and socks are rated for oil use.
  • Container: yellow bag, 15 in. W x 20 1/2 in. L x 6 in. H.
  • Absorbents included: 40 polypropylene pads, 20 in. x 15 in., and 3 oil-only absorbent socks, 3 in. dia. x 48 in. L.
  • Loose sorbent: bag of cellulose/kaolin granular sorbent.
  • Leak repair components: 1 leak repair kit and 2 PIG Plug-N-Seal No-Freeze Patching Paste components.
  • PPE included: 1 apron, 1 economy goggle, and neoprene glove.
  • Additional contents: 5 disposal bags and an emergency response handbook.
  • Construction details: static dissipative design; pillow and sock filler is hydrophobic cellulose with a polypropylene outer skin.
  • Standards: 40 CFR 263.30(a), 40 CFR 263.31.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.