Spill Kit, 74 gal Volume Absorbed per Kit, 112 3/16 gal Capacity, Chest, Orange, 139

  • Mfr # KIT480-OR

  • Zoro # G2224461


product price:  $1,664.00
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Fluids Absorbed
Oils
Container Type
Chest
Container Capacity
112 3/16 gal
Volume Absorbed Per Kit
74 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT480-OR
Zoro #
G2224461
UPC #
036226007578
Country of Origin
United States

Dimensions

Height
31 1/2 in
Width
31 in
Length
48 in
Container Size
31 in W x 48 in L x 41 3/4 in H
Pad Length
20 in
Boom Length
10 ft
Container Length
48 in
Pad Width
15 in
Container Width
31 in
Container Height
41 3/4 in
Wheel Size
8 in
Boom Diameter
3 in, 5 in, 8 in

Details

Item
Spill Kit
Color
Orange
Fluids Absorbed
Oils
Container Type
Chest
Container Capacity
112 3/16 gal
Volume Absorbed Per Kit
74 gal
Number of Components
139
Includes
(100) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (15) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 5 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM405), (4) Ext. dia 8 in x 18 in L Pig Sump Skimmer (SKM403), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (8) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), 31 in W x 48 in L x 41 3/4 in H Pig Storage Chest (BOX40(5) OR), Ext. dia 8 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM304), Pig Spaghetti Strips
Lockable
Yes
Portable
Yes
Static Dissipative
Yes
Volume Absorbed Range
70 to 79 gal
UV Resistant
Yes
Wheels
Yes
Spill Control - Fluids Absorbed
74 gal
Standards
40 CFR 112.7
Volume Absorbed per Pkg.
74 gal
Wheel Tread Material
Rubber
Number of Labels Included
6
Empty or Filled
Filled
Ph Tester Kit Included
No
Number of Wheels
4
Container Color
Orange
Product Weight
192 lb
Cleaning Solution Included
No
Epoxy Putty Included
No
Number of Tamperproof Seal Labels Included
6
Sorbents Included
(100) 20 in L x 15 in W Pig STAT-MAT Absorbent Pad (MAT214), (2) 10 ft L x Ext. dia. 5 in Pig Oil-Only Absorbent Boom (BOM405), (4) Ext. dia. 8 in W x 18 in L Pig Sump Skimmer (SKM403), (8) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406), 10 ft L x Ext. dia. 8 in Pig Oil-Only Absorbent Boom (BOM304)
Overpack Drum Included
Drum Not Included
Pillow/Sock Outside Skin Material
Co-Poly
Granular Sorbent Included
No
Series
KIT
Includes Mounting Fasteners
No
Fluids Absorbed - Booms
Oils
Fluids Absorbed - Pads
Oils
Number of Sorbent Booms Included
11
Additional Components Included
(15) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 31 in W x 48 in L x 41 3/4 in H Pig Storage Chest (BOX40(5) OR), Instructions, Pig Spaghetti Strips
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
100
Neutralizer Included
No
Land Fill Disposable
No
Product Type
Spill Kit
Vapor Suppressant Included
No
Pillow/Sock Filler Material
Polypropylene
Solidifier Included
No
Pad Material
Polypropylene
Number of Disposal Bags Included
15
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 74 gal, Container Type Chest, 112 3/16 gal Container Capacity, 31 in W x 48 in L x 41 3/4 in H Container Size, Orange, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.