Spill Kit, 74 gal Volume Absorbed per Kit, 112 3/16 gal Capacity, Chest, Orange, 151

  • Mfr # KIT379-OR

  • Zoro # G2224419


product price:  $2,080.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Fluids Absorbed
Acids, Bases
Container Type
Chest
Container Capacity
112 3/16 gal
Volume Absorbed Per Kit
74 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT379-OR
Zoro #
G2224419
UPC #
036226007103
Country of Origin
United States

Dimensions

Height
31 1/2 in
Length
48 in
Width
31 in
Container Size
31 in W x 48 in L x 37 3/4 in H
Wheel Size
5 in
Pillow Width
17 in
Pad Width
15 in
Pad Length
20 in
Pillow Height
2 in
Pillow Length
16 in
Sock Diameter
3 in
Sock Length
46 in, 120 in
Container Height
37 3/4 in
Container Width
31 in
Container Length
48 in

Details

Item
Spill Kit
Color
Orange
Fluids Absorbed
Acids, Bases
Container Type
Chest
Container Capacity
112 3/16 gal
Volume Absorbed Per Kit
74 gal
Number of Components
151
Includes
(100) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (14) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (15) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) Pig HazMat Chemical Loose Absorbent (HA8010), (3) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 31 in W x 48 in L x 38 in H Pig Storage Chest (BOX40(6) OR)
Volume Absorbed Range
70 to 79 gal
Static Dissipative
No
Lockable
Yes
UV Resistant
Yes
Portable
Yes
Wheels
Yes
Spill Control - Fluids Absorbed
74 gal
Volume Absorbed per Pkg.
74 gal
Cleaning Solution Included
No
Land Fill Disposable
No
Neutralizer Included
No
Number of Wheels
4
Product Weight
168 lb
Ph Tester Kit Included
No
Number of Tamperproof Seal Labels Included
6
Granular Sorbent Container Type
Bag
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Chemicals
Container Color
Orange
Overpack Drum Included
Drum Not Included
Includes Mounting Fasteners
No
Number of Pads Included
100
Number of Sorbent Socks Included
17
Fluids Absorbed - Pads
Harsh Chemicals
Empty or Filled
Filled
Additional Components Included
(15) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 31 in W x 48 in L x 38 in H Pig Storage Chest (BOX406-OR), Instructions
Pad Material
Polypropylene
Wheel Tread Material
Rubber
Volume of Granular Sorbent Included
10 lb
Granular Sorbent Composition Detail
Polypropylene
Pillow/Sock Filler Material
Polypropylene
Pillow/Sock Outside Skin Material
Polypropylene
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Pillows
Harsh Chemicals
Sorbents Included
(100) 15 in W x 20 in L Absorbent Mat Pad (MAT301), (14) 3 in D x 46 in L Absorbent Sock (124CR), (2) Ext. dia. 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) PigHarsh Chemical Loose Absorbent (HA8010), (3) 3 in D x 10 ft L Absorbent Sock (Pig301), (7) 17 in W x 16 in L x 2 in H Harsh Chemical Absorbent Pillow (HR7015)
Series
KIT
Product Type
Spill Kit
Loose Sorbent Material
Polypropylene
Epoxy Putty Included
No
Solidifier Included
No
Granular Sorbent Included
Yes
Number of Disposal Bags Included
15
Number of Pillows Included
7
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 74 gal, Container Type Chest, 112 3/16 gal Container Capacity, 31 in W x 48 in L x 37 3/4 in H Container Size, Orange, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.