Spill Kit, 74 gal Volume Absorbed per Kit, 112 3/16 gal Capacity, Chest, Orange, 151

  • Mfr # KIT380-OR

  • Zoro # G2224400


product price:  $2,288.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Orange
Fluids Absorbed
Acids, Bases
Container Type
Chest
Container Capacity
112 3/16 gal
Volume Absorbed Per Kit
74 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT380-OR
Zoro #
G2224400
UPC #
036226007110
Country of Origin
United States

Dimensions

Height
31 1/2 in
Width
31 in
Length
48 in
Container Size
31 in W x 48 in L x 41 1/2 in H
Container Length
48 in
Pillow Width
17 in
Sock Length
46 in, 120 in
Wheel Size
8 in
Pillow Length
16 in
Pad Length
20 in
Container Height
41 1/2 in
Sock Diameter
3 in
Pad Width
15 in
Container Width
31 in
Pillow Height
2 in

Details

Item
Spill Kit
Color
Orange
Fluids Absorbed
Acids, Bases
Container Type
Chest
Container Capacity
112 3/16 gal
Volume Absorbed Per Kit
74 gal
Number of Components
151
Includes
(100) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (14) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (15) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) Pig HazMat Chemical Loose Absorbent (HA8010), (3) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 31 in W x 48 in L x 41 3/4 in H Pig Storage Chest (BOX40(5) OR)
Portable
Yes
Lockable
Yes
Static Dissipative
No
Spill Control - Fluids Absorbed
74 gal
Wheels
Yes
UV Resistant
Yes
Volume Absorbed Range
70 to 79 gal
Volume Absorbed per Pkg.
74 gal
Number of Pads Included
100
Fluids Absorbed - Pillows
Harsh Chemicals
Land Fill Disposable
No
Number of Tamperproof Seal Labels Included
6
Product Type
Spill Kit
Pad Material
Polypropylene
Vapor Suppressant Included
No
Number of Sorbent Socks Included
17
Series
KIT
Epoxy Putty Included
No
Ph Tester Kit Included
No
Empty or Filled
Filled
Additional Components Included
(15) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 31 in W x 48 in L x 41-3/4 in H Pig Storage Chest (BOX40(5) OR), Instructions
Fluids Absorbed - Socks
Chemicals
Product Weight
192 lb
Granular Sorbent Included
Yes
Pillow/Sock Outside Skin Material
Polypropylene
Solidifier Included
No
Sorbents Included
(100) 15 in W x 20 in L Absorbent Mat Pad (MAT301), (14) 3 in D x 46 in L Absorbent Sock (124CR), (2) Ext. dia. 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) PigHarsh Chemical Loose Absorbent (HA8010), (3) 3 in D x 10 ft L Absorbent Sock (Pig301), (7) 17 in W x 16 in L x 2 in H Harsh Chemical Absorbent Pillow (HR7015)
Volume of Granular Sorbent Included
10 lb
Neutralizer Included
No
Number of Disposal Bags Included
15
Granular Sorbent Composition Detail
Polypropylene
Container Color
Orange
Granular Sorbent Container Type
Bag
Loose Sorbent Material
Polypropylene
Cleaning Solution Included
No
Number of Pillows Included
7
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Wheels
4
Pillow/Sock Filler Material
Polypropylene
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pads
Harsh Chemicals
Wheel Tread Material
Rubber
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 74 gal, Container Type Chest, 112 3/16 gal Container Capacity, 31 in W x 48 in L x 41 1/2 in H Container Size, Orange, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.