Zoro Homepage

Spill Kit, 8 gal Volume Absorbed per Kit, 12 gal Capacity, Bucket, Black, 1

  • Mfr # KIT4000

  • Zoro # G8075892


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Oils
Container Type
Bucket
Container Capacity
12 gal
Volume Absorbed Per Kit
8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4000
Zoro #
G8075892
UPC #
036226025831
Country of Origin
United States

Dimensions

Height
21 1/8 in
Container Size
31 3/4 in W x 31 3/4 in L x 21.125 in H
Width
16 in
Sock Length
48 in
Sock Diameter
3 in
Pad Width
15 in
Container Height
21 1/4 in
Container Width
31 3/4 in
Pad Length
20 in
Container Length
31 3/4 in
Overpack Drum Size Included
12 gal

Details

Item
Spill Kit
Color
Black
Fluids Absorbed
Oils
Container Type
Bucket
Container Capacity
12 gal
Volume Absorbed Per Kit
8 gal
Number of Components
1
Includes
(25) 15 in x 20 in Stat-Mat Absorbent Pads, (4) Dry Loose Absorbents In Spill Pouches, (4) External dia 3 in x 48 in Static-Dissipative Absorbent Socks, (5) 18 in x 30 in Polyethylene Disposal Bags, Caution Tape, Dustpan/Broom
Static Dissipative
Yes
Lockable
No
Volume Absorbed per Pkg.
8.2 gal
Volume Absorbed Range
0 to 9 gal
Wheels
No
Number of Wheels
0
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
Yes
Portable
Yes
Series
KIT
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Caution Signs
1
Number of Goggles
1
For Use With Chemical or Metal Type
Fuels
Number of Aprons Included
1
Neutralizer Included
No
Pad Material
Polypropylene
Product Weight
30 lb
Number of Dust Pans Included
1
Includes Mounting Fasteners
No
Product Type
Spill Kit
Granular Sorbent Included
Yes
Number of Sorbent Socks Included
4
UN Rating
UN1H2/Y40/S
Empty or Filled
Filled
Number of Brooms Included
1
Number of Disposal Bags Included
5
Granular Sorbent Container Type
Bag
Cleaning Solution Included
No
Loose Sorbent Material
Cellulose, Kaolin
Number of Tamperproof Seal Labels Included
0
Volume of Granular Sorbent Included
12 lb
Fluids Absorbed - Pads
Oils
Epoxy Putty Included
No
Number of Pads Included
25
Vapor Suppressant Included
No
Solidifier Included
No
Container Color
Black
Pillow/Sock Filler Material
Polypropylene
Ph Tester Kit Included
No
Overpack Drum Included
12 gal Drum
Specialized Applications
Fuel Stations
Pillow/Sock Outside Skin Material
Polypropylene
Fluids Absorbed - Socks
Oils
Number of Ties Included
5
Granular Sorbent Composition Detail
Cellulose
Land Fill Disposable
No
Sorbents Included
(25) 15 in x 20 in Stat-Mat Absorbent Pads, (4) Dry Loose Absorbents In Spill Pouches, (4) External dia 3 in x 48 in Static-Dissipative Absorbent Socks
Number of Pairs of Nitrile Gloves Included
1
PPE Included
Apron, Economy Goggle, Pair of 13 in L Neoprene Gloves
Additional Components Included
(5) 18 in x 30 in Polyethylene Disposal Bags, Caution Tape, Dustpan/Broom
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuels, Specialized Applications Fuel Stations, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 8 gal, Container Type Bucket, 12 gal Container Capacity, 31 3/4 in W x 31 3/4 in L x 21.125 in H Container Size, Black, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.