Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 8 gal Volume Absorbed per Kit, Bag, Black, 52

  • Mfr # KIT289

  • Zoro # G8010186


product price: $196.64
/ea
Free Shipping & Returns

Key Features

Color
Black
Spill Control - Fluids Absorbed
8 gal
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed per Pkg.
8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT289
Zoro #
G8010186
UPC #
036226006618
Country of Origin
United States

Dimensions

Height
9 in
Length
21 in
Width
17 in
Container Size
11 1/2 in W x 20 1/2 in L x 9 1/4 in H
Container Width
11 1/2 in
Pillow Height
2 in
Pillow Length
10 in
Sock Diameter
3 in
Container Length
20 1/2 in
Sock Length
48 in
Pad Length
13 in
Pad Width
10 in
Container Height
9 1/4 in
Pillow Width
10 in
Size of Multi-Purpose Epoxy Putty
4 oz

Details

Item
Spill Kit
Color
Black
Spill Control - Fluids Absorbed
8 gal
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed per Pkg.
8 gal
Volume Absorbed Per Kit
8 gal
Number of Components
52
Includes
(3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (40) 10 in W x 13 in L Pig Absorbent Mat Pad in Dispenser Box (MAT251), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Duffel Bag
Static Dissipative
No
Lockable
No
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Portable
Yes
Wheels
No
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Number of Disposal Bags Included
5
Sorbents Included
(2) 10 in W x 10 in L x 2 in H Pillow, (3) 3 in D x 48 in L Sock, (40) 10 in W x 13 in L Mat Pad in Dispenser Box
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags, 7 in L Pig(TM) Multi-Purpose Epoxy Putty, Duffel Bag
Container Color
Black
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Product Weight
11 lb
Cleaning Solution Included
No
Number of Pillows Included
2
Product Type
Spill Kit
Vapor Suppressant Included
No
Fluids Absorbed - Pads
Universal
Number of Pads Included
40
Land Fill Disposable
No
Neutralizer Included
No
Number of Wheels
0
Number of Sorbent Socks Included
3
Series
KIT
Empty or Filled
Filled
Granular Sorbent Included
No
Fluids Absorbed - Pillows
Universal
Overpack Drum Included
Drum Not Included
Ph Tester Kit Included
No
Number of Ties Included
5
Pillow/Sock Outside Skin Material
Polypropylene
Includes Mounting Fasteners
No
Pillow/Sock Filler Material
Cellulose, Vermiculite
Fluids Absorbed - Socks
Universal
Pad Material
Polypropylene
Epoxy Putty Included
Yes
Solidifier Included
No
Pillow Filler Material
Cellulose, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 8 gal, Container Type Bag, 11 1/2 in W x 20 1/2 in L x 9 1/4 in H Container Size, Black, Filled, Sorbents Included (2) Pillows (10 in L x 10 in W x 2 in H), (3) Sock (3 in D x 48 in L), (40) 10 in W x 13 in L Mat Pad in Dispenser Box, Additional Components Included (5) Polyethylene Disposal Bags (18 in W x 30 in H), 7 in L Pig(TM) Multi-Purpose Epoxy Putty, (1) Duffel Bag, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.