Spill Kit, 6 gal Volume Absorbed per Kit, Not Applicable Capacity, Bag, Blue, 28 (Discontinued)
- Mfr # KIT306
- Zoro # G8430834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT306
Zoro #
G8430834
UPC #
036226006717
Country of Origin
United States
Dimensions
Length
27 in
Width
18 1/2 in
Container Size
18 1/2 in W x 27 in L
Container Width
18 1/2 in
Pad Width
15 in
Sock Diameter
3 in
Container Length
27 in
Drum Liner For Drum Size
5 gal
Sock Length
46 in
Pad Length
20 in
Description
Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 6 gal, Container Type Bag, Not Applicable Container Capacity, 18 1/2 in W x 27 in L Container Size, Blue, Filled, Sorbents Included (16) Harsh Chemical Pad (20 in L x 15 in W), (2) Chemical Socks (46 in L x 3 in D), PPE Included Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (inactive),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.