Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Spill Kit, Chem/Hazmat, Clear KIT385

Spill Kit, Chem/Hazmat, Clear (Discontinued)

  • Mfr # KIT385
  • Zoro # G8354893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT385
Zoro #
G8354893
UPC #
036226007134
Country of Origin
Unknown

Dimensions

Height
18 3/4 in
Width
19 1/4 in
Length
30 3/4 in

Details

Item - Spill Control
Spill Kit/Station
Item
Spill Kit
Container Type
Wall Mounted Container
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
21.25 gal.
Includes
(50) 15 in W x 20 in L PIG(R) HazMat Mat Pad, Ext. dia 3 in W x 10 ft L PIG(R) HazMat Chemical Absorbent Sock, (7) Ext. dia 3 in W x 46 in L PIG(R) HazMat Chemical Absorbent Sock, (2) 17 in W x 16 in L x 2 in H PIG(R) HazMat Chemical Absorbent Pillow, (5) 18 in W x 30 in H Polyethylene Disposal Bags, Spill-Kit Station Sign, 7 in L PIG(R) Multi-Purpose Epoxy Putty, 14 in H x 5.63 in D (2 Parts) Wall-Mount Bracket, Instructions
Color
Clear
Wheels
No
Portable
Yes
UV Resistant
No
Static Dissipative
No
Fluids Absorbed
Chemical, Hazmat
Number of Components
69
Lockable
No
Volume Absorbed per Pkg.
21.25 gal

Description

Fluids Absorbed Chemical, Hazmat, Container Type Wall Mounted Container, Lockable No, Static Dissipative No, UV Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.