Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 10 gal Volume Absorbed per Kit, Not Applicable Capacity, Wall Cabinet, Yellow, 142

  • Mfr # KIT315

  • Zoro # G8013223


product price: $508.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Wall Cabinet
Volume Absorbed Per Kit
10 gal
Number of Components
142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT315
Zoro #
G8013223
UPC #
036226006786
Country of Origin
United States

Dimensions

Height
30 1/16 in
Width
13 13/16 in
Length
12 3/4 in
Container Size
12 3/4 in W x 20 in L x 30.0625 in H
Cabinet Width
12 3/4 in
Container Height
30 in
Pillow Width
8 in
Pillow Height
1 in
Cabinet Depth
13 13/16 in
Pillow Length
8 in
Pad Width
10 in
Container Width
12 3/4 in
Cabinet Height
30 1/16 in
Pad Length
13 in
Container Length
20 in
Cabinet Size
30 1/16 in H x 12 3/4 in W x 13 13/16 in D

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Acids, Bases
Container Type
Wall Cabinet
Volume Absorbed Per Kit
10 gal
Number of Components
142
Includes
(40) 12 1/4 in W x 13 in L Polypropylene Wipers, (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (75) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351), Emergency Phone Number Label, Metal Cabinet
Static Dissipative
No
Wheels
No
UV Resistant
No
Portable
No
Lockable
No
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
10 gal
Standards
29 CFR 1910.1450
Volume Absorbed per Pkg.
10 gal
Number of Pillows Included
10
Sorbents Included
(10) 8 in W x 8 in L x 1 in H Pig HazMat Chemical Absorbent Pillow in Dispenser Box (PIL302), (40) 12 1/4 in W x 13 in L Polypropylene Wipers, (75) 10 in W x 13 in L Pig HazMat Chemical Absorbent Handy Pad in Dispenser Box (MAT351)
Granular Sorbent Included
No
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Chemicals
Pillow/Sock Filler Material
Polypropylene
Land Fill Disposable
No
Product Weight
39 lb
Fluids Absorbed - Pads
Harsh Chemicals
Epoxy Putty Included
No
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Emergency Phone Number Label, Metal Cabinet
Overpack Drum Included
Drum Not Included
Pad Material
Polypropylene
Number of Disposal Bags Included
5
Number of Pads Included
75
Number of Ties Included
5
Fluids Absorbed - Pillows
Harsh Chemicals
Number of Shelves
2
Empty or Filled
Filled
Number of Wipes Included
40
Neutralizer Included
No
Container Color
Yellow
Pillow/Sock Outside Skin Material
Polypropylene
Includes Mounting Fasteners
No
Product Type
Spill Kit
Cleaning Solution Included
No
Ph Tester Kit Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Series
KIT
Solidifier Included
No
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 10 gal, Container Type Wall Cabinet, Not Applicable Container Capacity, 12 3/4 in W x 20 in L x 30.0625 in H Container Size, Yellow, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.