Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Spill Kit, Drum, 16 gal. KIT2002

Spill Kit, Drum, 16 gal. (Discontinued)

  • Mfr # KIT2002
  • Zoro # G8170127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2002
Zoro #
G8170127
UPC #
-
Country of Origin
United States

Details

Item
Spill Kit
Fluids Absorbed
Universal, Maintenance
Container Type
Drum
Includes
(5) Ext. dia 3 in W x 48 in L PIG(R) Blue Absorbent Sock, 15 in W x 19 in L PIG(R) Universal Mat, (4) 10 in W x 10 in L x 2 in H PIG(R) Absorbent Pillow, 7 in L PIG(R) Multi-Purpose Epoxy Putty, 13 in L Showa-Best Nitri-Solve(R) Nitrile Gloves, Economy Goggles, (5) 18 in W x 30 in H Polyethylene Disposal Bags, When A Spill Strikes Poster
Volume Absorbed per Pkg.
16 gal

Description

Fluids Absorbed Universal, Maintenance, Container Type Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.