Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT489
Zoro #
G7922957
UPC #
036226007608
Country of Origin
Unknown
Dimensions
Width
17 in
Height
9 in
Length
21 in
Details
Item
Spill Kit
Color
Black
Fluids Absorbed
Oil-Based Liquids
Spill Control - Fluids Absorbed
Oil-Based Liquids
Container Type
Bag
Number of Components
52
Includes
(40) 10 in W x 13 in L PIG(R) Oil-Only Absorbent Mat Pad, (2) 12 in W x 12 in L x 1 in H PIG(R) Skimmer Oil-Only Absorbent Pillow, 7 in L PIG(R) Multi-Purpose Epoxy Putty, (3) Ext. dia 3 in W x 48 in L PIG(R) Skimmer Oil-Only Absorbent Sock, (5) 18 in W x 30 in H Polyethylene Disposal Bags
Static Dissipative
No
Portable
Yes
Wheels
No
Lockable
No
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
8 gal
Description
Fluids Absorbed Oil-Based Liquids, Container Type Bag, Lockable No, Static Dissipative No, UV Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.