Shop PIG

Spill Kit Refill, 31 gal, Box, White, 122

  • Mfr # RFL468
  • Zoro # G7963681

product price: 
$
471.00
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
31 gal
Number of Components
122
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL468
Zoro #
G7963681
UPC #
036226016570
Country of Origin
United States
Item
Spill Kit Refill
Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
31 gal
Number of Components
122
Includes
(40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (5) Ext. dia 3 in x 10 ft L Pig Skimmer Oil-Only Absorbent Sock (SKM203), (5) Ext. dia 3 in x 48 in L Pig Skimmer Oil-Only Absorbent Sock (104PS), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100)
Portable
No
Volume Absorbed Range
30 to 39 gal
Lockable
No
Static Dissipative
Yes
Wheels
No
UV Resistant
No
Spill Control - Fluids Absorbed
31 gal
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
31 gal
Granular Sorbent Included
No
Fluids Absorbed - Socks
Oils
Product Weight
35 lb
Neutralizer Included
No
Number of Ties Included
5
Includes Mounting Fasteners
No
Number of Tamperproof Seal Labels Included
6
Container Color
White
Pillow/Sock Filler Material
Polypropylene
Number of Pillows Included
4
Epoxy Putty Included
No
Solidifier Included
No
Fluids Absorbed - Pillows
Oils
Number of Wipes Included
56
Cleaning Solution Included
No
Product Type
Spill Kit Refill
Number of Disposal Bags Included
5
Number of Pads Included
40
Number of Sorbent Socks Included
10
Number of Labels Included
6
Empty or Filled
Filled
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Pad Material
Polypropylene
Ph Tester Kit Included
No
Overpack Drum Included
Drum Not Included
Vapor Suppressant Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Series
RFL
Fluids Absorbed - Pads
Oils
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Instructions
Sorbents Included
(4) 16 in W x 17 in L x 1 in H Pig Skimmer Oil-Only Absorbent Pillow (PIL203), (40) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (5) Ext. dia 3 in x 10 ft L Pig Skimmer Oil-Only Absorbent Sock (SKM203), (5) Ext. dia 3 in x 48 in L Pig Skimmer Oil-Only Absorbent Sock (104PS), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310)
Land Fill Disposable
No
NSF Rating
Not Rated
Pillow Filler Material
Polypropylene
Insert Weight
35 lb
Wire Color
White

Dimensions

Height
19 7/8 in
Length
22 7/8 in
Width
22 7/8 in
Container Size
22 9/10 in W x 22 9/10 in L x 19 9/10 in H
Sock Diameter
3 in
Pillow Height
1 in
Pillow Length
17 in
Pad Width
15 in
Pad Length
20 in
Container Length
23 in
Container Height
20 in
Sock Length
48 in, 120 in
Pillow Width
16 in
Container Width
23 in

Description

PIG RFL468 is a filled spill kit refill used to restock an oil-only spill control kit. This refill has a rated absorbency capacity of up to 31 gal. per kit and comes packed in a white box with static dissipative absorbents and cleanup accessories for spill response supplies.

Key Features:

  • Spill kit refill for oil-only spills; rated absorbency capacity of up to 31 gal. per kit.
  • Includes 122 total components in a box container.
  • Contains (40) 15 in W x 20 in L PIG STAT-MAT polypropylene absorbent pads.
  • Includes (4) 16 in W x 17 in L x 1 in H PIG Skimmer oil-only absorbent pillows with polypropylene filler and outer skin.
  • Includes 10 absorbent socks, 3 in dia., in 48 in and 120 in lengths, for oil absorption.
  • Also includes 56 wipes, 5 polyethylene disposal bags, 5 ties, and 6 seal labels.
  • Emergency response handbook included.
  • Static dissipative: Yes.
  • Container size: 22 9/10 in W x 22 9/10 in L x 19 9/10 in H; product weight: 35 lb.
  • Standards: 40 CFR 112.7, 40 CFR 122.26.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.