Shop PIG

Spill Kit Refill, 44 gal, Box, White, 123

  • Mfr # RFL434
  • Zoro # G8078052

product price: 
$
463.00
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
44 gal
Number of Components
123
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RFL434
Zoro #
G8078052
UPC #
036226016495
Country of Origin
United States
Item
Spill Kit Refill
Color
White
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
44 gal
Number of Components
123
Includes
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (100) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (6) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (6) Ext. dia 3 in x 48 in L Pig Skimmer Oil-Only Absorbent Sock (104PS)
Lockable
No
Portable
No
Static Dissipative
Yes
Spill Control - Fluids Absorbed
44 gal
Wheels
No
UV Resistant
No
Volume Absorbed Range
40 to 49 gal
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
44 gal
Number of Sorbent Socks Included
6
Number of Ties Included
10
Product Weight
42 lb
Pad Material
Polypropylene
Product Type
Spill Kit Refill
Fluids Absorbed - Booms
Oils
Solidifier Included
No
Overpack Drum Included
Drum Not Included
Includes Mounting Fasteners
No
Number of Sorbent Booms Included
6
Sorbents Included
(100) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (6) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (6) Ext. dia 3 in x 48 in L Pig Skimmer Oil-Only Absorbent Sock (104PS)
Epoxy Putty Included
No
Additional Components Included
(10) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Instructions
Fluids Absorbed - Pads
Oils
Neutralizer Included
No
Number of Pads Included
100
Granular Sorbent Included
No
Pillow/Sock Outside Skin Material
Co-Poly
Ph Tester Kit Included
No
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Oils
Pillow/Sock Filler Material
Polypropylene
Series
RFL
Land Fill Disposable
No
Number of Disposal Bags Included
10
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Container Color
White
Cleaning Solution Included
No
Empty or Filled
Filled
Pillow Filler Material
Polypropylene
NSF Rating
Not Rated
Insert Weight
42 lb
Wire Color
White

Dimensions

Height
17 1/2 in
Length
35 in
Width
18 1/2 in
Container Size
18 1/2 in W x 35 in L x 17 1/2 in H
Pad Length
20 in
Pad Width
15 in
Container Length
35 in
Container Height
17 1/2 in
Boom Length
10 ft
Sock Length
48 in
Sock Diameter
3 in
Container Width
18 1/2 in
Boom Diameter
3 in

Description

The PIG RFL434 is a filled spill kit refill for restocking an oil-only spill control kit after absorbents and cleanup supplies have been used. It includes pads, booms, socks, disposal bags, and instructions in a white box, with total absorbency of up to 44 gal per kit.

Key Features:

  • Absorbency: Oil-only absorbents with total absorbency of up to 44 gal per kit.
  • Refill contents: Includes 100 PIG STAT-MAT absorbent pads, 6 sorbent booms, 6 sorbent socks, 10 polyethylene disposal bags, 10 ties, and instructions.
  • Pad size and material: Pads measure 15 in W x 20 in L and are made of polypropylene.
  • Boom size: Booms measure 3 in dia. x 10 ft total length and are intended for oil absorption.
  • Sock size: Socks measure 3 in dia. x 48 in L and use polypropylene filler with a co-poly outer skin.
  • Container: White box measuring 18 1/2 in W x 35 in L x 17 1/2 in H.
  • Static dissipative: Yes.
  • Standards: 40 CFR 112.7, 40 CFR 122.26.
  • Product weight: 42 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.