Zoro Homepage

Spill Kit, 143 gal Volume Absorbed per Kit, Not Applicable Capacity, Chest, Black, 501

  • Mfr # KIT204-02

  • Zoro # G2224568


product price: $2,156.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Black
Fluids Absorbed
Universal
Container Type
Chest
Volume Absorbed Per Kit
143 gal
Number of Components
501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT204-02
Zoro #
G2224568
UPC #
036226400058
Country of Origin
United States

Dimensions

Height
30 1/2 in
Length
48 in
Width
44 in
Container Size
44 in W x 48 in L x 30 1/2 in H
Pad Width
15 in
Sock Diameter
3 in
Container Width
44 in
Pad Length
20 in
Container Length
48 in
Pillow Length
21 in
Pillow Width
17 in
Container Height
30 1/2 in
Sock Length
48 in, 120 in
Pillow Height
2 in

Details

Item
Spill Kit
Color
Black
Fluids Absorbed
Universal
Container Type
Chest
Volume Absorbed Per Kit
143 gal
Number of Components
501
Includes
(150) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (18) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (224) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (55) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 44 in W x 48 in L x 30 1/2 in H Pig Empty Storage Box (BOX30 2 02)
Spill Control - Fluids Absorbed
143 gal
Lockable
Yes
Portable
No
Volume Absorbed Range
126 to 150 gal
UV Resistant
Yes
Static Dissipative
No
Wheels
No
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
143 gal
Empty or Filled
Filled
Product Type
Spill Kit
Container Color
Black
Cleaning Solution Included
No
Number of Sorbent Socks Included
73
Sorbents Included
(150) 15 in W x 20 in L Pig Universal Absorbent Mat Pad (MAT203), (17) 17 in W x 21 in L x 2 in H Pig Universal Absorbent Pillow (PIL201), (18) Ext. Dia. 3 in x 10 ft L Pig Blue Universal Absorbent Sock (Pig202), (224) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (55) Ext. Dia. 3 in x 48 in L Pig Blue Universal Absorbent Sock (4048)
Number of Tamperproof Seal Labels Included
6
Pad Material
Polypropylene
Solidifier Included
No
Neutralizer Included
No
Granular Sorbent Included
No
Land Fill Disposable
No
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Series
KIT
Vapor Suppressant Included
No
Number of Wipes Included
224
Fluids Absorbed - Pads
Universal
Epoxy Putty Included
No
Number of Pillows Included
17
Number of Wheels
0
Number of Disposal Bags Included
30
Product Weight
333 lb
Number of Pads Included
150
Fluids Absorbed - Pillows
Universal
Ph Tester Kit Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Pillow/Sock Outside Skin Material
Polypropylene
Additional Components Included
(30) 36 in W x 60 in H Polyethylene Disposal Bags (BAG20-1L), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 44 in W x 48 in L x 30 1/2 in H Pig Empty Storage Box (BOX30 2 02), Instructions
Pillow/Sock Filler Material
Cellulose, Vermiculite
Fluids Absorbed - Socks
Universal
NSF Rating
Not Rated
Pillow Filler Material
Cellulose, Vermiculite

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 143 gal, Container Type Chest, Not Applicable Container Capacity, 44 in W x 48 in L x 30 1/2 in H Container Size, Black, Filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.