Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Spill Kit/Station, 112 oz Volume Absorbed per Kit, 0.05 cu ft Capacity, Bag, Blue, 1 KIT5002

Spill Kit/Station, 112 oz Volume Absorbed per Kit, 0.05 cu ft Capacity, Bag, Blue, 1 (Discontinued)

  • Mfr # KIT5002
  • Zoro # G8077475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT5002
Zoro #
G8077475
UPC #
036226037032
Country of Origin
United States

Dimensions

Height
13 in
Width
4 in
Container Size
4 in W x 9 1/4 in L x 13 in H
Length
9 1/4 in
Pad Length
13 in
Pad Width
10 in
Container Width
4 in
Container Length
9 1/4 in
Container Height
13 in

Details

Item
Spill Kit/Station
Color
Blue
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
0.05 cu ft
Volume Absorbed Per Kit
112 oz
Number of Components
1
Includes
(3) 3 oz Sheen Clean Loose Absorbents, (3) 9.25 in x 13 in x 4 in Bag Single Use, Everyday Use Cleanup Kits, (3) Disposable Scoops and Scrapers, (3) SCRUBS Premoistened Hand Wipes, (9) 10 in x 13 in Absorbent Mat Pads
Lockable
No
Wheels
No
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Number of Wheels
0
Spill Control - Fluids Absorbed
Universal
Volume Absorbed per Pkg.
0.88 gal
Series
KIT
UV Resistant
No
Portable
Yes
Epoxy Putty Included
No
Ph Tester Kit Included
No
Container Color
Blue
Vapor Suppressant Included
No
Solidifier Included
No
Number of Pairs of Nitrile Gloves Included
3
Fluids Absorbed - Pads
Universal
Land Fill Disposable
No
Number of Pads Included
9
Granular Sorbent Included
Yes
Includes Mounting Fasteners
No
Neutralizer Included
No
Empty or Filled
Filled
Overpack Drum Included
Drum Not Included
Number of Scrapers Included
3
Loose Sorbent Material
Perlite
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Product Weight
3 lb
Product Type
Spill Kit/Station
Granular Sorbent Container Type
Bag
Number of Scoops Included
3
Cleaning Solution Included
No
Granular Sorbent Composition Detail
Perlite
Pad Material
Polypropylene
PPE Included
(3) Pairs of 12 in L Nitrile Gloves
Additional Components Included
(3) 9.25 in x 13 in x 4 in Bag Single Use, Everyday Use Cleanup Kits, (3) Disposable Scoops and Scrapers, (3) SCRUBS Premoistened Hand Wipes
Sorbents Included
(3) 3 oz Sheen Clean Loose Absorbents, (9) 10 in x 13 in Absorbent Mat Pads
Number of Disposal Bags Included
3
Number of Wipes Included
3

Description

Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 112 oz, Container Type Bag, 0.05 cu ft Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Blue, Filled, Sorbents Included (3) 3 oz Sheen Clean Loose Absorbents, (9) 10 in x 13 in Absorbent Mat Pads, PPE Included (3) Pairs Nitrile Gloves (L), Lockable No, Static Dissipative No, UV Resistant No, Product Weight 3 lb, KIT, Includes Mounting Fasteners No, Land Fill Disposable No, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.