Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 100 oz Volume Absorbed per Kit, Not Applicable Capacity, Bag, Blue/Purple/Red, 1

  • Mfr # KIT5018

  • Zoro # G8075463


product price: $68.35
/pk 3, $22.78/ea

Key Features

Color
Blue/Purple/Red
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
100 oz
Number of Components
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT5018
Zoro #
G8075463
UPC #
036226038640
Country of Origin
United States

Dimensions

Height
13 in
Length
9 1/4 in
Container Size
4 in W x 9 1/4 in L x 13 in H
Width
4 in
Container Width
4 in
Container Length
9 1/4 in
Size of Neutralizer Included
3.5 oz
Pad Length
13 in
Pad Width
10 in
Container Height
13 in

Details

Item
Spill Kit
Color
Blue/Purple/Red
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
100 oz
Number of Components
1
Includes
(2) 3 oz Sheen Clean Loose Absorbents, (3) 10 in x 13 in Hazmat Absorbent Mat Pads, (3) Disposable Scoops and Scrapers, (6) 10 in x 13 in Universal Absorbent Mat Pads, 18 in x 30 in Polyethylene Disposal Bag, 3.5 oz Acid Encapsulating/Neutralizing Absorbent, 3.5 oz Base Encapsulating/Neutralizing Absorbent, 9.25 in x 13 in x 4 in Bag Single Use Blood, Vomit and Urine Kit, 9.25 in x 13 in x 4 in Bag Single Use Everyday Use Kit, 9.25 in x 13 in x 4 in Bag Single Use Lab and Chemical Kit, Biohazard Disposal Bag, Set of Hand Sanitizer Wipes, Set of SCRUBS Premoistened Hand Wipes, Set of Surface Sanitization Wipes
UV Resistant
No
Portable
Yes
Spill Control - Fluids Absorbed
Universal
Wheels
No
Volume Absorbed per Pkg.
0.78 gal
Volume Absorbed Range
0 to 9 gal
Series
KIT
Static Dissipative
No
Lockable
No
Number of Wheels
0
Neutralizes Chemical Type
Acids, Bases
Product Weight
3 lb
Neutralizer Container Type
Shaker Bottle
Loose Sorbent Material
Citric Acd, Perlite, Soda Ash
Ph Tester Kit Included
No
Fluids Absorbed - Pads
Universal
Pad Material
Polypropylene
Product Type
Spill Kit
Volume of Granular Sorbent Included
7 oz
Number of Disposal Bags Included
2
Land Fill Disposable
No
Granular Sorbent Included
Yes
Includes Mounting Fasteners
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Vapor Suppressant Included
No
Epoxy Putty Included
No
Container Color
Blue, Purple, Red
Solidifier Included
No
Overpack Drum Included
Drum Not Included
Number of Ties Included
1
Granular Sorbent Composition Detail
Citric Acid, Perlite, Soda Ash
Empty or Filled
Filled
Number of Scoops Included
3
Cleaning Solution Included
No
Granular Sorbent Container Type
Bag, Shaker Bottle
Neutralizer Included
Yes
Neutralizer Product Form
Granular
Number of Scrapers Included
3
Number of Pads Included
9
Number of Pairs of Nitrile Gloves Included
3
PPE Included
(3) Pairs of 12 in L Nitrile Gloves
Sorbents Included
(2) 3 oz Sheen Clean Loose Absorbents, (3) 10 in x 13 in Hazmat Absorbent Mat Pads, (6) 10 in x 13 in Universal Absorbent Mat Pads, 3.5 oz Acid Encapsulating/Neutralizing Absorbent, 3.5 oz Base Encapsulating/Neutralizing Absorbent
Additional Components Included
(3) Disposable Scoops and Scrapers, 18 in x 30 in Polyethylene Disposal Bag, 9.25 in x 13 in x 4 in Bag Single Use Blood, Vomit and Urine Kit, 9.25 in x 13 in x 4 in Bag Single Use Everyday Use Kit, 9.25 in x 13 in x 4 in Bag Single Use Lab and Chemical Kit, Biohazard Disposal Bag, Set of Hand Sanitizer Wipes, Set of SCRUBS Premoistened Hand Wipes, Set of Surface Sanitization Wipes
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Acids, Bases, Volume Absorbed Per Kit 100 oz, Container Type Bag, Not Applicable Container Capacity, 4 in W x 9 1/4 in L x 13 in H Container Size, Blue, Purple, Red, Filled

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.